This is demo store. No orders will be fulfilled.

Rab PAR16-6-830-40D-DIM Dimmable PAR16 Small Reflector LED Lamp E26 Medium Base 6.5-Watt 500-Lumens 80 CRI 3000K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab PAR16-6-830-40D-DIM Dimmable PAR16 Small Reflector LED Lamp E26 Medium Base 6.5-Watt 500-Lumens 80 CRI 3000K Warm White

SKU: 855560
Standard Pack/Case Quantity: 12/Case, 4608/Pallet
Rab Small reflector LED lamp features frosted finish. The PAR16 sealed beam lamp with E26 medium base, has a voltage rating of 120-Volts. The 6.5-Watt lamp delivers warm white light output of 500-Lumens with 3000K color temperature and 80 CRI. It has an average life of 25000 Hours. The lamp provides 40-Degree beam angle for even light distribution. The dimmable lamp has an efficacy of 77 LPW and power factor of 0.7. It measures 2-Inch x 2-13/16-Inch. It is suitable for general lighting, spotlighting accents and display cabinets applications. Lamp meets UL, FCC, RoHS, Energy Star standards.
  • Replaces conventional small-reflector lamps
  • Saves up to 85% energy
  • Works with most common dimmer models
  • Dimmable down to 20%
  • Has less than 30% flicker
  • Suitable for general lighting, spotlighting accents and display cabinets applications
  • Perfect for damp locations

Overview

Rab Small reflector LED lamp features frosted finish. The PAR16 sealed beam lamp with E26 medium base, has a voltage rating of 120-Volts. The 6.5-Watt lamp delivers warm white light output of 500-Lumens with 3000K color temperature and 80 CRI. It has an average life of 25000 Hours. The lamp provides 40-Degree beam angle for even light distribution. The dimmable lamp has an efficacy of 77 LPW and power factor of 0.7. It measures 2-Inch x 2-13/16-Inch. It is suitable for general lighting, spotlighting accents and display cabinets applications. Lamp meets UL, FCC, RoHS, Energy Star standards.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
Sealed Beam
Power (Wattage)
6.5 Watt
Bulb Base Group
Screw-In
Bulb Shape
PAR16
Maximum Overall Length
2.8125
Start Type
No
Item Name
LED Lamp
Standards
UL Listed, FCC Compliant, RoHS Compliant, Energy Star Certified
Light Color
Warm White
Lumens
500 Lumens
Voltage Rating
120 Volt
Type
Small Reflector
Temperature Rating
-20 to 45 deg C Operating
GTIN
00019813749846
sku
855560
UPC
01981374984
Manufacturer Name
Rab
Manufacturer Part Number
PAR16-6-830-40D-DIM
RoHS Flag
Yes
Designation
PAR16-6-830-40D-DIM
Standard Pack/Case Quantity
12/Case, 4608/Pallet
Energy Star Flag
No
Country Of Origin
China
Dimmable
Yes
UNSPSC
39101628
CRI
80.0000
Bulb Color/Finish
Frosted
Bulb Base
E26 Medium
Brand Name
Rab
Color Temperature
3000K
Beam Angle
40 Degree
Average Life
25000 Hour

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.