This is demo store. No orders will be fulfilled.

Rab G25-3-E26-927-F-F Dimmable G25 Decorative LED Lamp E26 Medium Base 3-Watt 350-Lumens 90 CRI 2700K Soft White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab G25-3-E26-927-F-F Dimmable G25 Decorative LED Lamp E26 Medium Base 3-Watt 350-Lumens 90 CRI 2700K Soft White

SKU: 861928
Standard Pack/Case Quantity: 6/Case, 528/Pallet
Rab Decorative LED lamp in frosted finish, has glass construction for added durability. The G25 globe lamp with E26 medium base, has a voltage rating of 120-Volts. The 3-Watt lamp delivers soft white light output of 350-Lumens with 2700K color temperature and 90 CRI. It has an average life of 15000 Hours. The lamp provides 360-Degree beam angle for even light distribution. The dimmable lamp has an efficacy of 92 LPW and power factor of 0.7. It measures 3-1/8-Inch x 4-5/16-Inch. Lamp meets ETL, FCC, RoHS, Title CA 20, Energy Star, CEC Status standards.
  • Replaces conventional decorative lamps
  • Can be used in enclosed and open fixtures
  • Has frosted glass to stimulate the appearance of conventional lamps
  • Provides 360-Degree light output
  • Saves up to 85% on energy
  • Has less than 30% flicker
  • Dimmable down to 10%
  • Suitable for damp locations

Overview

Rab Decorative LED lamp in frosted finish, has glass construction for added durability. The G25 globe lamp with E26 medium base, has a voltage rating of 120-Volts. The 3-Watt lamp delivers soft white light output of 350-Lumens with 2700K color temperature and 90 CRI. It has an average life of 15000 Hours. The lamp provides 360-Degree beam angle for even light distribution. The dimmable lamp has an efficacy of 92 LPW and power factor of 0.7. It measures 3-1/8-Inch x 4-5/16-Inch. Lamp meets ETL, FCC, RoHS, Title CA 20, Energy Star, CEC Status standards.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
Globe
Power (Wattage)
3 Watt
Bulb Base Group
Screw-In
Bulb Shape
G25
Maximum Overall Length
4.3125
Start Type
No
Item Name
LED Lamp
Standards
ETL Listed, FCC Compliant, RoHS Compliant, Title CA 20 Compliant, Energy Star Certified, CEC Status
Light Color
Soft White
Lumens
350 Lumens
Voltage Rating
120 Volt
Type
Decorative
Temperature Rating
-20 to 45 deg C Operating
Incandescent Equivalent Wattage
40
Material
Glass
GTIN
00019813748733
sku
861928
UPC
01981374873
Manufacturer Name
Rab
Manufacturer Part Number
G25-3-E26-927-F-F
RoHS Flag
Yes
Feature8
Suitable for damp locations
Designation
G25-3-E26-927-F-F
Standard Pack/Case Quantity
6/Case, 528/Pallet
Energy Star Flag
No
Country Of Origin
China
Dimmable
Yes
UNSPSC
39101628
CRI
90.0000
Bulb Color/Finish
Frosted
Bulb Base
E26 Medium
Brand Name
Rab
Color Temperature
2700K
Beam Angle
360 Degree
Average Life
15000 Hour

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.