Rab BLED18 LED Bollard 18-Watt 120 - 277-Volt 5100K Polyester Bronze Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab BLED18 LED Bollard 18-Watt 120 - 277-Volt 5100K Polyester Bronze Powder Coated

SKU: 264497
Rab Bollard light in bronze color, features polyester powder coated die-cast aluminum construction with extruded aluminum bollard light shaft housing. Vandal-resistant polycarbonate lens offers even distribution of the light. Bollard light in square shape, uses 18-Watt LED lamp that has voltage rating of 120 - 277-Volts and current rating of 0.12 - 0.24-Amp. Lamp in the bollard light has color temperature rating of 5100K and color rendering index of 70 to ensure optimal light level in the surrounding. Lamp offers 1032-Lumens of bright light output. Lamp has efficacy of 46 LPW. This anchor bolt mountable bollard light measures 6-1/2-Inch x 42-Inch. Bollard light has 100000 hours of life span. It withstands temperature rating of -40 to 40 deg C. Bollard light is suitable for wet locations. Bollard light is UL listed and meets IESNA LM-79 & IESNA LM-80 standards.
  • Patent-pending base mount design for super sturdy installation
  • 3 Configurations to provide 360, 270, 180 or 90-degree lighting pattern
  • Four leveling screws provided for easy fitting

Overview

Rab Bollard light in bronze color, features polyester powder coated die-cast aluminum construction with extruded aluminum bollard light shaft housing. Vandal-resistant polycarbonate lens offers even distribution of the light. Bollard light in square shape, uses 18-Watt LED lamp that has voltage rating of 120 - 277-Volts and current rating of 0.12 - 0.24-Amp. Lamp in the bollard light has color temperature rating of 5100K and color rendering index of 70 to ensure optimal light level in the surrounding. Lamp offers 1032-Lumens of bright light output. Lamp has efficacy of 46 LPW. This anchor bolt mountable bollard light measures 6-1/2-Inch x 42-Inch. Bollard light has 100000 hours of life span. It withstands temperature rating of -40 to 40 deg C. Bollard light is suitable for wet locations. Bollard light is UL listed and meets IESNA LM-79 & IESNA LM-80 standards.

Specifications

Lumens
1032 Lumens
Shape
Square
Mounting
(4) Anchor Bolts
Lamp Wattage
18 Watt
Item Name
LED Bollard
Temperature Rating
40 deg C Ambient, -40 deg C Minimum Starting
Frequency Rating
50/60 Hz
Finish
Bronze Polyester Powder Coated
Dimmable
No
Dimensions
6-1/2 Inch Width x 42 Inch Height
Degree of Protection
No
Voltage Rating
120 - 277 Volt
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
39111605
GTIN
00019813103228
Standards
UL Listed, IESNA LM-79 and IESNA LM-80 Tested
Shade Type
Vandal-Resistant Polycarbonate Lens
Construction
Die Cast Aluminum with Extruded Aluminum Bollard Shaft
Lamp Type/Designation
LED
Lamp Included
No
Driver Type
Class 2 LED, Constant Current
CRI
70.0000
Socket Type
No
Color Temperature
5100K
Manufacturer Name
Rab
UPC
01981310322
sku
264497
Manufacturer Part Number
BLED18
Brand Name
Rab
Average Life
100000 Hour
Amperage Rating
0.12 - 0.24 Amp
List UOM Qty
1
Order UOM
ea

Documents

Brochure Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.