Quoizel Lighting TF3334TVA Dimmable 2-Light Portable Roland Table Lamp 75-Watt 120-Volt Valiant Bronze Tiffany

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting TF3334TVA Dimmable 2-Light Portable Roland Table Lamp 75-Watt 120-Volt Valiant Bronze Tiffany

SKU: 675531
Quoizel Lighting Tiffany Collection Portable Roland table lamp has a fixture power rating of 150-Watts and voltage rating of 120-Volts. This transitional style lamp has resin construction in valiant bronze finish for durability. It has tiffany glass shade for light illumination. The table lamp has medium socket to incorporate two 75-Watt A19 incandescent lamps. It has 8-Inch lead wire and comes with 8-ft cord and pull chain socket (ON/OFF) switch. The table lamp is ETL listed.
  • This 2 light table lamp enhances your home with a perfect mix of form and function
  • Has resin construction with valiant bronze finish
  • Has tiffany glass shade for light illumination

Overview

Quoizel Lighting Tiffany Collection Portable Roland table lamp has a fixture power rating of 150-Watts and voltage rating of 120-Volts. This transitional style lamp has resin construction in valiant bronze finish for durability. It has tiffany glass shade for light illumination. The table lamp has medium socket to incorporate two 75-Watt A19 incandescent lamps. It has 8-Inch lead wire and comes with 8-ft cord and pull chain socket (ON/OFF) switch. The table lamp is ETL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Style
Transitional
Lamp Included
No
Fixture Wattage
150 Watt
Collection
Tiffany
Lamp Wattage
75 Watt
Dimmable
Yes
Construction
Resin
Socket Type
Medium
Shape
No
Lamp Type/Designation
(2) 75 Watt A19 Incandescent
Manufacturer Part Number
TF3334TVA
Manufacturer Name
Quoizel Lighting
UPC
61172828884
Shade Type
Tiffany Glass
Number of Lamps
2.0000
Dimensions
15 Inch Width x 15 Inch Depth x 21.5 Inch Height
Brand Name
Quoizel Lighting
Voltage Rating
120 Volt
UNSPSC
39111500
GTIN
00611728288849
Standards
ETL Listed
Type
Portable
Item Name
Roland Table Lamp
Includes
8 ft Cord, Pull Chain Socket (ON/OFF) Switch
Finish
Valiant Bronze
Energy Star Flag
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.