Quoizel Lighting Q1892TOI Traditional 1-Light Portable Table Lamp 150-Watt 120-Volt Oil Rubbed Bronze Signature

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting Q1892TOI Traditional 1-Light Portable Table Lamp 150-Watt 120-Volt Oil Rubbed Bronze Signature

SKU: 296996
Quoizel Lighting Signature Collection 1-Light portable table lamp in oil rubbed bronze finish, features steel base construction. Tan linen hardback fabric shade with self trim brings elegance to the home. This traditional style lamp in circular shape, uses one 150-Watt medium base CFL lamp that has voltage rating of 120-Volts. This lamp measures 14-Inch x 14-Inch x 27.5-Inch. It comes with 8-ft lead wire for hassle-free installation. This lamp is ideal for use in bedroom, den and dining room. Lamp is cUL listed.
  • Comes in oil rubbed bronze finish
  • Lamp power rating of 150-Watts
  • Voltage rating of 120-Volts

Overview

Quoizel Lighting Signature Collection 1-Light portable table lamp in oil rubbed bronze finish, features steel base construction. Tan linen hardback fabric shade with self trim brings elegance to the home. This traditional style lamp in circular shape, uses one 150-Watt medium base CFL lamp that has voltage rating of 120-Volts. This lamp measures 14-Inch x 14-Inch x 27.5-Inch. It comes with 8-ft lead wire for hassle-free installation. This lamp is ideal for use in bedroom, den and dining room. Lamp is cUL listed.

Specifications

List UOM Qty
1
Degree of Protection
No
Style
Traditional
Lamp Included
No
Collection
Signature
Lamp Wattage
150 Watt
Dimmable
No
Construction
Steel Base
Socket Type
Medium
Shape
Circular
Lamp Type/Designation
(1) 150 Watt A21, CFL
Manufacturer Part Number
Q1892TOI
Manufacturer Name
Quoizel Lighting
UPC
61172821426
Shade Type
Tan Linen Hardback Fabric with Self Trim Top and Bottom
Number of Lamps
1.0000
Dimensions
14 Inch Width x 14 Inch Depth x 27.5 Inch Height
Brand Name
Quoizel Lighting
Voltage Rating
120 Volt
UNSPSC
39111500
Standards
cUL Listed
Type
Portable
Item Name
Table Lamp
Includes
Rotary on Socket (High/Low/Off) Switch
Finish
Oil Rubbed Bronze
Energy Star Flag
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.