Quoizel Lighting NY8316K 1-Light Wall Lantern 150-Watt 120-Volt Mystic Black Newbury

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting NY8316K 1-Light Wall Lantern 150-Watt 120-Volt Mystic Black Newbury

SKU: 65249
Quoizel Lighting Newbury Collection 1-Light outdoor wall lantern in mystic black finish, features brass construction. A clear beveled glass shade brings elegance to the home. This classic style lantern uses one 150-Watt A21 lamp that has voltage rating of 120-Volts. Wall mountable lantern has 8-inches of extension from the wall and comes with base backplate measuring 4-3/4-Inch x 5-1/2-Inch. It comes with 6-Inch lead wire for hassle-free installation. Lantern is cUL, ETL wet listed.
  • Features clear beveled glass shade
  • Features brass construction
  • Has mystic black finish

Overview

Quoizel Lighting Newbury Collection 1-Light outdoor wall lantern in mystic black finish, features brass construction. A clear beveled glass shade brings elegance to the home. This classic style lantern uses one 150-Watt A21 lamp that has voltage rating of 120-Volts. Wall mountable lantern has 8-inches of extension from the wall and comes with base backplate measuring 4-3/4-Inch x 5-1/2-Inch. It comes with 6-Inch lead wire for hassle-free installation. Lantern is cUL, ETL wet listed.

Specifications

List UOM Qty
1
Order UOM
ea
Lamp Type/Designation
(1) 150 Watt A21
Shade Type
Clear Beveled Glass
Manufacturer Name
Quoizel Lighting
UPC
61172800909
Manufacturer Part Number
NY8316K
Fixture Wattage
150 Watt
Lamp Included
No
Item Name
Wall Lantern
Dimmable
No
Degree of Protection
No
Voltage Rating
120 Volt
Mounting
Wall
Finish
Mystic Black
Collection
Newbury
Brand Name
Quoizel Lighting
Construction
Brass
Includes
(1) Crossbar, (2) Mounting Screw, (2) Lock Washer, (2) Hexagonal Nut, (2) Mounting Ball, (1) Fixture Body
Base Backplate
4-3/4 Inch Width x 5-1/2 Inch Height
Style
Classic
Socket Type
Medium
Shape
No
Energy Star Flag
No
Lamp Wattage
150 Watt
UNSPSC
39111600
Standards
cUL Listed, ETL Listed, Wet Location Rated
Number of Lamps
1.0000

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.