We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Q-Mark Qmark® Floor drop-in heater is suitable for large window areas, sliding glass doors, entryways, hallways and open stairwells. It features 15-3/8-Inch x 8-3/4-Inch heavy-duty grille, overheat thermal protector, sandal wood baked enamel grille finish and push on tab wire terminals. This versatile, universal size heater produces a flow pattern of warm air 5-ft wide. It has current rating of 6.3/3.1-Amps at 80 CFM and 5.4/2.7-Amps at 208 CFM. It has voltage rating of 208/240-Volts and wattage of 1500/750-Watts at 80 CFM as well as 1125/563-Watts at 208 CFM. It measures 14-Inch x 7-1/4-Inch x 6-5/8-Inch. It has automatic overheat thermal protector and thermal fuse standard for added safety. It mounts between floor joists in either direction. Drop-in heater is cULus listed.
  • Quiet operation
  • Measures 14-Inch x 7-1/4-Inch x 6-5/8-Inch
  • Mounts between floor joists in either direction

Overview

Q-Mark Qmark® Floor drop-in heater is suitable for large window areas, sliding glass doors, entryways, hallways and open stairwells. It features 15-3/8-Inch x 8-3/4-Inch heavy-duty grille, overheat thermal protector, sandal wood baked enamel grille finish and push on tab wire terminals. This versatile, universal size heater produces a flow pattern of warm air 5-ft wide. It has current rating of 6.3/3.1-Amps at 80 CFM and 5.4/2.7-Amps at 208 CFM. It has voltage rating of 208/240-Volts and wattage of 1500/750-Watts at 80 CFM as well as 1125/563-Watts at 208 CFM. It measures 14-Inch x 7-1/4-Inch x 6-5/8-Inch. It has automatic overheat thermal protector and thermal fuse standard for added safety. It mounts between floor joists in either direction. Drop-in heater is cULus listed.

Specifications

Amperage Rating
6.3/3.1 Amp at 80 CFM, 5.4/2.7 Amp at 208 CFM
UNSPSC
40101800
sku
61876
Power Rating
1500/750 Watt at 80 CFM, 1125/563 Watt at 208 CFM
UPC
68536002628
Manufacturer Name
Marley Engineered Products
Manufacturer Part Number
FDI1504
Brand Name
Q-Mark
Item Name
Floor Drop-In Heater
Dimensions
14 Inch Length x 7-1/4 Inch Width x 6-5/8 Inch Depth
GTIN
00685360026282
Standards
cULus E21609
Voltage Rating
208 - 240 Volt
Energy Star Flag
No
Finish
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.