*Images are for illustration purposes only and may not be an exact representation of the product

Q-Mark Leading Edge Ceiling fan in white finish, has three metal blades of size 56-inches. It has voltage rating of 120-Volts, current rating of 1-Amp and power rating of 110-Watts. It offers flow rate of 27500 CFM. It offers coverage area in range of 3800 - 5000-Sq-ft. It has proprietary contoured shaped wide blade design that offers desired RPM and velocity. Reversible fan provides identical airflow volume in either forward or reverse rotation.

Ceiling fan has powerful heavy-duty motor that is capable of heat destratification at 45 - 75 feet height. It is suitable for general applications and is perfect for factories, gymnasiums as well as high bay storage facilities. It comes with 8-Inch downrod and 24-Inch downrod as well as secondary mounting cable. Ceiling fan is ULus/cULus listed.
  • Power rating of 110-Watts
  • Designed for general applications for above average area coverage and cooling velocity, ideally suited for factories, gymnasiums and high bay storage facilities
  • Voltage rating of 120-Volts

Overview

Q-Mark Leading Edge Ceiling fan in white finish, has three metal blades of size 56-inches. It has voltage rating of 120-Volts, current rating of 1-Amp and power rating of 110-Watts. It offers flow rate of 27500 CFM. It offers coverage area in range of 3800 - 5000-Sq-ft. It has proprietary contoured shaped wide blade design that offers desired RPM and velocity. Reversible fan provides identical airflow volume in either forward or reverse rotation.

Ceiling fan has powerful heavy-duty motor that is capable of heat destratification at 45 - 75 feet height. It is suitable for general applications and is perfect for factories, gymnasiums as well as high bay storage facilities. It comes with 8-Inch downrod and 24-Inch downrod as well as secondary mounting cable. Ceiling fan is ULus/cULus listed.

Specifications

List UOM Qty
1
Order UOM
ea
Brand Name
Q-Mark
Blade Span
56
UNSPSC
40101609
Energy Star Flag
No
Blade Material
Metal
Blade Finish
No
Amperage Rating
1 Amp
Power Rating
110 Watt
Standards
cULus Certified
Voltage Rating
120 Volt
Sub Brand
Leading Edge
Item Name
Ceiling Fan
Flow Rate
27500 CFM
GTIN
00098319013590
Finish
White
Number of Blades
3.0000
Manufacturer Name
Marley Engineered Products
UPC
09831901359
Manufacturer Part Number
56001

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.