We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting Inspire Collection Semi-flush mount fixture in brown color, has steel construction for added strength and durability. It includes 6-Inch wire and mounting strap for outlet box. This drum fixture features fabric linen shade, etched glass diffuser and E26 medium ceramic socket that can accommodate two 75-Watt incandescent lamps. It is ceiling/semi-flush mountable. The fixture in antique bronze painted finish, measures 13-Inch x 10-1/8-Inch. It has a power rating of 150-Watts and voltage rating of 120-Volts. The semi-flush mount fixture is cULus certified.
  • Pre wired
  • Canopy encloses a standard 4-Inch hexagonal recessed outlet box
  • Made from steel for strength and durability

Overview

Progress Lighting Inspire Collection Semi-flush mount fixture in brown color, has steel construction for added strength and durability. It includes 6-Inch wire and mounting strap for outlet box. This drum fixture features fabric linen shade, etched glass diffuser and E26 medium ceramic socket that can accommodate two 75-Watt incandescent lamps. It is ceiling/semi-flush mountable. The fixture in antique bronze painted finish, measures 13-Inch x 10-1/8-Inch. It has a power rating of 150-Watts and voltage rating of 120-Volts. The semi-flush mount fixture is cULus certified.

Specifications

Start Type
No
Color Temperature
No
Light Color
No
Lamp Type/Designation
(2) 75 Watt Incandescent
Lamp Included
No
Fixture Wattage
150 Watt
Voltage Rating
120 Volt
Style
Transitional
Socket Type
E26 Medium Ceramic
Shape
Drum
Shade Type
Fabric Linen Shade, Etched Glass Diffuser
UPC
78524720709
Manufacturer Part Number
P3712-20
Number of Lamps
2.0000
Manufacturer Name
Progress Lighting
RoHS Flag
Contact manufacturer
UNSPSC
39111521
GTIN
00785247207091
Standards
cULus Certified
Finish
Antique Bronze Painted
sku
700438
Item Name
Semi-Flush Mount Fixture
Brand Name
Progress Lighting
Country Of Origin
China
Color
Brown
Energy Star Flag
No
Collection
Inspire
Lamp Wattage
75 Watt
Includes
6 Inch Wire, Mounting Strap for Outlet Box
Dimmable
No
Dimensions
13 Inch Dia x 10-1/8 Inch Height
Degree of Protection
No
Construction
Steel

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.