This is demo store. No orders will be fulfilled.

Progress Lighting P2662-01 3-Speed Universal Fan And Light Remote Control 2.375-Inch x 0.875 in x 4.5-Inch White Signature

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P2662-01 3-Speed Universal Fan And Light Remote Control 2.375-Inch x 0.875 in x 4.5-Inch White Signature

SKU: 861976
Standard Pack/Case Quantity: 1/Carton
Progress Lighting Signature Transitional 3-speed universal fan and light remote control in white finish, measures 2.375-Inch x 0.875-Inch x 4.5-Inch. It uses 0.055-Amp-Hour 12-Volt A23 alkaline battery. The remote control with push button switch, is suitable for dry locations and single pole applications. It comes with canopy receiver and wall storage bracket. The remote control is cULus listed.
  • Has four dip switches
  • Full range light dimmer
  • Compatible with LED lamps and modules
  • Includes Handheld transmitter
  • Suitable for dry locations and single pole applications

Overview

Progress Lighting Signature Transitional 3-speed universal fan and light remote control in white finish, measures 2.375-Inch x 0.875-Inch x 4.5-Inch. It uses 0.055-Amp-Hour 12-Volt A23 alkaline battery. The remote control with push button switch, is suitable for dry locations and single pole applications. It comes with canopy receiver and wall storage bracket. The remote control is cULus listed.

Specifications

List UOM Qty
1
Order UOM
ea
UNSPSC
52161525
Standards
cULus Listed
RoHS Flag
Contact manufacturer
Country Of Origin
China
Standard Pack/Case Quantity
1/Carton
Material
Plastic
Sub Brand
Signature
Size
2.375 Inch Width x 0.875 in Depth x 4.5 Inch Height
Brand Name
Progress Lighting
Finish
White
Item Name
Fan And Light Remote Control
Type
3-Speed, Universal
Energy Star Flag
No
GTIN
00785247230402
Manufacturer Part Number
P2662-01
UPC
78524723040
sku
861976
Manufacturer Name
Progress Lighting
Blade Material
No
Blade Finish
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.