We're sorry, an error has occurred while generating this content.

Primex Manufacturing Ltd 125-0992 ABS Polymer Enclosure Lid 19-1/2-Inch x 1.2-Inch Depth x 34.2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Primex Manufacturing Ltd 125-0992 ABS Polymer Enclosure Lid 19-1/2-Inch x 1.2-Inch Depth x 34.2-Inch

SKU: 568802
Primex Manufacturing Ltd Enclosure lid features ABS polymer construction that helps to eliminate interference with equipment such as a router's wireless signal. It has an overall dimension of 19.5-Inch x 1.2-Inch x 34.2-Inch and inside dimension of 14-Inch x 3.5-Inch x 30-Inch. Lid/frame offers easy installation, transportation with the lightweight design and delivers maximum flexibility of installation with a mounting hole pattern. It offers easier cable routing and entry with 12 1-Inch entry/exit ports and two 1/4-Inch knockouts. Lid/frame is UL listed.
  • Lid Only
  • Flexible design offers a lockable and centralized location for easy installation and distribution of multi-play services
  • Wi-Fi transparent plastic offers up to 15 times more wireless signal strength than metal alternatives
  • Provides easier cable routing and entry with twelve 1-Inch entry/exit ports and two 1/4-Inch knockouts

Overview

Primex Manufacturing Ltd Enclosure lid features ABS polymer construction that helps to eliminate interference with equipment such as a router's wireless signal. It has an overall dimension of 19.5-Inch x 1.2-Inch x 34.2-Inch and inside dimension of 14-Inch x 3.5-Inch x 30-Inch. Lid/frame offers easy installation, transportation with the lightweight design and delivers maximum flexibility of installation with a mounting hole pattern. It offers easier cable routing and entry with 12 1-Inch entry/exit ports and two 1/4-Inch knockouts. Lid/frame is UL listed.

Specifications

Degree of Protection
No
Phase
No
sku
568802
Brand Name
Primex Manufacturing Ltd
Shape
No
Manufacturer Part Number
125-0992
Manufacturer Name
Primex Manufacturing Ltd
Finish
No
Item Name
Enclosure Lid
For Use With
P3000 30 Inch Enclosure
Energy Star Flag
No
Standards
UL Listed
RoHS Flag
Yes
Material
ABS Polymer
UNSPSC
39121302
Country Of Origin
France
Size
19.5 Inch Width x 1.2 Inch Depth x 34.2 Inch Height

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.