We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Power Strut 1/4-Inch Guided square washer in electro-galvanized finish, has steel construction for added strength and durability. The washer with 11/32-Inch hole, measures 1.625-Inch x 1.625-Inch and has a thickness of 1/4-Inch. This washer has hole spacing of 13/16-Inch from end and 1-7/8-Inch on center.
  • Has hole spacing of 13/16-Inch from end and 1-7/8-Inch on center
  • Made from steel for strength and durability
  • Has electro-galvanized finish

Overview

Power Strut 1/4-Inch Guided square washer in electro-galvanized finish, has steel construction for added strength and durability. The washer with 11/32-Inch hole, measures 1.625-Inch x 1.625-Inch and has a thickness of 1/4-Inch. This washer has hole spacing of 13/16-Inch from end and 1-7/8-Inch on center.

Specifications

Country Of Origin
United States of America
Standard Pack/Case Quantity
100/Pack
Made In America
Yes
RoHS Flag
Contact manufacturer
UNSPSC
31161812
GTIN
00702316509177
Width
1.625
Material
Steel
Trade Size
1/4 Inch
Brand Name
Power Strut
Finish
Electrogalvanized
Hole Size
11/32 Inch
Item Name
Guided Square Washer
Length
1.625
Thickness
0.25
Energy Star Flag
No
Manufacturer Part Number
PS-2504-1/4-EG
Manufacturer Name
Power Strut
UPC
70231650917
sku
674866
Thread Size
No
Thread Type
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.