Power Fasteners 5005S Steel Sleeve Anchor 5/16-Inch x 1-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Power Fasteners 5005S Steel Sleeve Anchor 5/16-Inch x 1-1/2-Inch

SKU: 250360
Standard Pack/Case Quantity: 100/Box
Power Fasteners Sleeve anchor with hexagonal head, has a dimension of 5/16-Inch Dia x 1-1/2-Inch. This pre-assembled single-unit all steel anchor has 5/16-Inch drill and is applicable in concrete, block, brick and stone.
  • Hexagonal head anchor
  • Dimension of 5/16-Inch Dia x 1-1/2-Inch
  • Durable all steel construction

Overview

Power Fasteners Sleeve anchor with hexagonal head, has a dimension of 5/16-Inch Dia x 1-1/2-Inch. This pre-assembled single-unit all steel anchor has 5/16-Inch drill and is applicable in concrete, block, brick and stone.

Specifications

List UOM Qty
1
Order UOM
ea
Material
Steel
Length
1.5
Thread Type
No
Size
5/16 Inch Dia
Thread Size
No
sku
250360
UPC
07535277690
Manufacturer Name
Power Fasteners
Manufacturer Part Number
5005S
Standard Pack/Case Quantity
100/Box
Energy Star Flag
No
Item Name
Sleeve Anchor
UNSPSC
31162101
Head Type
Hexagonal
Finish
No
Drive Type
No
Drill Size
5/16 Inch
Brand Name
Power Fasteners
Degree of Protection
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.