Power Fasteners 50022 Round Head Powder Actuated Drive Pin 0.145-Inch x 3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Power Fasteners 50022 Round Head Powder Actuated Drive Pin 0.145-Inch x 3/4-Inch

SKU: 48232
Standard Pack/Case Quantity: 100/Box
Power Fasteners Drive pin is used for permanently fastening a fixture to concrete, some types of concrete block and A36 or A572 structural steel materials. This powder actuated, round head pin has shank with 0.145-Inch diameter and 3/4-Inch length. It has plastic flute mounted over the point that helps to retain it in the fastener guide of the tool providing guidance during the driving operation.
  • Specially designed point to allow proper penetration into typical base materials
  • A plastic flute is mounted over the point to retain the drive pin in the fastener guide of the tool providing guidance during the driving operation
  • Head of size 0.3-Inch
  • For permanently fastening a fixture to concrete, some types of concrete block and A36 or A572 structural steel

Overview

Power Fasteners Drive pin is used for permanently fastening a fixture to concrete, some types of concrete block and A36 or A572 structural steel materials. This powder actuated, round head pin has shank with 0.145-Inch diameter and 3/4-Inch length. It has plastic flute mounted over the point that helps to retain it in the fastener guide of the tool providing guidance during the driving operation.

Specifications

List UOM Qty
1
Order UOM
ea
Thread Size
No
Thread Type
No
Finish
No
Brand Name
Power Fasteners
Type
Round Head
Item Name
Powder Actuated Drive Pin
GTIN
00075352500225
Material
Plastic Flute
UNSPSC
31162008
Energy Star Flag
No
Standard Pack/Case Quantity
100/Box
Drive Size
No
Shank Size
0.145 Inch Dia x 3/4 Inch Length
Shank Type
Smooth
UPC
07535260012
Size
0.3 Inch Head
Manufacturer Part Number
50022
Manufacturer Name
Power Fasteners

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.