This is demo store. No orders will be fulfilled.

Philips Lighting 533521 Dimmable MR16 Single Optic LED Lamp 2-Pin GU5.3 Base 8.5-Watt 660-Lumens 80 CRI 4000K Cool White CorePro

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 533521 Dimmable MR16 Single Optic LED Lamp 2-Pin GU5.3 Base 8.5-Watt 660-Lumens 80 CRI 4000K Cool White CorePro

SKU: 855866
Standard Pack/Case Quantity: 1/Pack, 10/Outer Box
Philips Lighting CorePro Single optic LED lamp in clear finish, features MR16 sealed beam shape and 2-pin GU5.3 base. It has a voltage rating of 12-Volts AC and current rating of 960-Milli-Amps. The 8.5-Watt lamp delivers cool white light output of 660-Lumens initial with 4000K color temperature and 80 CRI. It has an average life of 25000 Hours. The 25-Degree beam angle provides even light distribution. The dimmable lamp has power factor of 0.7. It measures 50.5-mm x 46.5-mm. It is suitable for accent lighting, spot lighting applications. It is perfect for damp locations. Lamp meets RoHS, Energy Star standards.
  • Features clear finish
  • 25000-Hour Rated lamp life
  • Has a dimension of 50.5-mm x 46.5-mm
  • Suitable for accent lighting, spot lighting applications

Overview

Philips Lighting CorePro Single optic LED lamp in clear finish, features MR16 sealed beam shape and 2-pin GU5.3 base. It has a voltage rating of 12-Volts AC and current rating of 960-Milli-Amps. The 8.5-Watt lamp delivers cool white light output of 660-Lumens initial with 4000K color temperature and 80 CRI. It has an average life of 25000 Hours. The 25-Degree beam angle provides even light distribution. The dimmable lamp has power factor of 0.7. It measures 50.5-mm x 46.5-mm. It is suitable for accent lighting, spot lighting applications. It is perfect for damp locations. Lamp meets RoHS, Energy Star standards.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
Sealed Beam
Power (Wattage)
8.5 Watt
Bulb Base Group
Bi-Pin
Bulb Shape
MR16
Maximum Overall Length
46.5
Start Type
No
Item Name
Single Optic LED Lamp
Standards
RoHS Compliant, Energy Star Certified
Light Color
Cool White
Lumens
660 Initial Lumens
Voltage Rating
12 Volt AC
Temperature Rating
100 deg C Case
Sub Brand
CorePro
Incandescent Equivalent Wattage
75
GTIN
00046677533526
sku
855866
UPC
04667753352
Manufacturer Name
Philips Lighting
Manufacturer Part Number
533521
RoHS Flag
Contact manufacturer
Designation
8.5MR16/LED/840/F25/DIM 12V 10/1FB
Standard Pack/Case Quantity
1/Pack, 10/Outer Box
Energy Star Flag
No
Country Of Origin
United States of America
Dimmable
Yes
UNSPSC
39112102
CRI
80.0000
Center Beam Candle Power
3350 cd
Bulb Color/Finish
Clear
Bulb Base
2-Pin GU5.3
Brand Name
Philips Lighting
Color Temperature
4000K
Beam Angle
25 Degree
Average Life
25000 Hour
Amperage Rating
960 Milli-Amp

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.