Philips Lighting 223289 T6 Metal Halide Lamp 39-Watt 2-Pin G12 Base 3150-Lumens 81 CRI 3000K Warm White MasterColor® CDM-T

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 223289 T6 Metal Halide Lamp 39-Watt 2-Pin G12 Base 3150-Lumens 81 CRI 3000K Warm White MasterColor® CDM-T

SKU: 24187
Philips Lighting MasterColor® CDM-T 39-Watt T6 G12 base metal-halide lamp offers 3150 initial Lumens for crisp light output. It has voltage rating of 88-Volts and 0.53-Amp lamp/0.8-Amp. This lamp in clear color, has color rendering index of 81. Lamp with 3000K color temperature rating radiates warm white light to the surrounding. It measures 103 mm x 20 mm Dia. Lamp delivers average life of 12000 hours. Cap-base of this lamp withstands temperature of 280 deg C.
  • Emits 3000-Lumens of luminous flux
  • Efficacy of 79 LPW
  • Consumes 43 kWh energy
  • Supply voltage of 198-Volts and ignition peak voltage of 5000-Volts
  • Reignition time of 15 mins and ignition time of 30 secs
  • Damage factor of 0.3
  • Cap-base temperature rating of 280 deg C and pinch temperature rating of 350 deg C
  • Features A Energy efficiency label (EEL)

Overview

Philips Lighting MasterColor® CDM-T 39-Watt T6 G12 base metal-halide lamp offers 3150 initial Lumens for crisp light output. It has voltage rating of 88-Volts and 0.53-Amp lamp/0.8-Amp. This lamp in clear color, has color rendering index of 81. Lamp with 3000K color temperature rating radiates warm white light to the surrounding. It measures 103 mm x 20 mm Dia. Lamp delivers average life of 12000 hours. Cap-base of this lamp withstands temperature of 280 deg C.

Specifications

List UOM Qty
1
Order UOM
ea
Light Color
Warm White
Bulb Base Group
Bi-Pin
Bulb Shape
T6
Wattage
39
Item Name
Metal Halide Lamp
Voltage Rating
88 Volt
Maximum Overall Length
103
Mercury Content
3.1 mg
Operating Position
Universal
Start Type
No
Sub Brand
MasterColor® CDM-T
Temperature Rating
500 deg C Lamp
Bulb Overall Shape
Tubular
Lumens
3150 Lumens Initial
GTIN
00046677223281
sku
24187
UPC
04667722328
Manufacturer Name
Philips Lighting
Manufacturer Part Number
223289
UNSPSC
39101614
Feature8
Features A Energy efficiency label (EEL)
Dimmable
No
Energy Star Flag
No
Country Of Origin
Germany
RoHS Flag
Contact manufacturer
Designation
CDM-T 35W/830 G12 T6 CL
Amperage Rating
0.53 Amp Lamp, 0.8 Amp Maximum
ANSI Code
C130/E
Average Life
12000 Hour
CRI
81.0000
Brand Name
Philips Lighting
Bulb Base
2-Pin G12
Bulb Color/Finish
Clear
Color Temperature
3000K
MSDS Link

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.