Pentair FG1-24P Pre-Assembled Plug-N-Play Cable Kit 120-Volt AC 6-Watt/ft at 5 deg C 24-ft Nuheat Raychem® Frostguard

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pentair FG1-24P Pre-Assembled Plug-N-Play Cable Kit 120-Volt AC 6-Watt/ft at 5 deg C 24-ft Nuheat Raychem® Frostguard

SKU: 554902
Pentair Nuheat Raychem® Frostguard Pre-assembled plug-n-play cable kit includes a 24-ft long energy efficient preassembled heating cable. The cable has voltage rating of 120-Volt AC and power rating of 6-Watt/ft at 5 deg C. Pre-assembled cable features tinned copper conductor and polyolefin jacket. Cable with this kit has temperature rating of 65 deg C for exposure and -15 deg C for installation. The cable is for metal and plastic pipes up to 2-1/2-Inch in diameter. This cable kit is great for residential and commercial metal and plastic pipe freeze protection and roof and gutter deicing applications.
  • Simply fix the cable to the pipe, cover in pipe insulation and plug the cable into the GFI-protected electrical supply
  • Self-regulating technology of the cable ensures energy efficient performance
  • No moving parts ensure maintenance-free use
  • Comes with a 6-ft power cord
  • 3-Prong, grounded, lighted plug indicates the system is on
  • Eliminates the need for an electrician to wire the product to the power supply
  • Simple plug and go design ensures quick and easy installation
  • Perfect for residential and commercial metal and plastic pipe freeze protection and roof and gutter deicing applications

Overview

Pentair Nuheat Raychem® Frostguard Pre-assembled plug-n-play cable kit includes a 24-ft long energy efficient preassembled heating cable. The cable has voltage rating of 120-Volt AC and power rating of 6-Watt/ft at 5 deg C. Pre-assembled cable features tinned copper conductor and polyolefin jacket. Cable with this kit has temperature rating of 65 deg C for exposure and -15 deg C for installation. The cable is for metal and plastic pipes up to 2-1/2-Inch in diameter. This cable kit is great for residential and commercial metal and plastic pipe freeze protection and roof and gutter deicing applications.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
No
Cable Length
24
Conductor Material
Tinned Copper
Jacket Material
Polyolefin
Power Rating
6 Watt/ft at 5 deg C
UPC
71562900813
Manufacturer Name
Pentair
Manufacturer Part Number
FG1-24P
Type
Pre-Assembled
Temperature Rating
65 deg C Exposure, -15 deg C Installation
Sub Brand
Nuheat, Raychem® Frostguard
Feature8
Perfect for residential and commercial metal and plastic pipe freeze protection and roof and gutter deicing applications
Item Name
Plug-N-Play Cable Kit
Brand Name
Pentair
Standards
cCSAus Certified
Energy Star Flag
No
UNSPSC
40101800
Voltage Rating
120 Volt AC

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.