*Images are for illustration purposes only and may not be an exact representation of the product

Pentair Floor heating membrane with 10-ft cable, measures 16.5-ft x 3-ft 3-Inch and has a temperature rating of 194 deg F. It has a voltage rating of 120/208/240-Volts and power rating from 10 to 15-Watts/Sq-ft. Membrane is suitable for 54-Sq-ft heated areas. The membrane supports two 16 to 18-AWG polypropylene conductors. It is suitable for use with the cable floor heating system. The membrane is cULus listed.
  • Subfloor movement minimizes the risk of tile cracks
  • Used as tile underlayment
  • Ideal for cable floor heating system
  • Has flexible wire spacing and heating system
  • Suitable for modified thinsets for tile setting
  • Features on-site flexibility
  • Suitable for use with the cable floor heating system

Overview

Pentair Floor heating membrane with 10-ft cable, measures 16.5-ft x 3-ft 3-Inch and has a temperature rating of 194 deg F. It has a voltage rating of 120/208/240-Volts and power rating from 10 to 15-Watts/Sq-ft. Membrane is suitable for 54-Sq-ft heated areas. The membrane supports two 16 to 18-AWG polypropylene conductors. It is suitable for use with the cable floor heating system. The membrane is cULus listed.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
No
Cable Length
10
Conductor Material
Polypropylene
Heated Area Spacing
54 Sq-ft
Jacket Material
No
Number of Conductors
2
Power Rating
10 - 15 Watt/Sq-ft
UPC
71562900865
Manufacturer Name
Pentair
Manufacturer Part Number
AC0106
Temperature Rating
194 deg F
Item Name
Floor Heating Membrane
Brand Name
Pentair
Conductor Size
18-16 AWG
Standards
cULus Listed
Energy Star Flag
No
UNSPSC
40101800
GTIN
00715629008657
Voltage Rating
120/208/240 Volt
Size
16.5 ft Length x 3 ft 3 Inch Width

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.