Peco Fastener 6412J Zinc Plated Wedge Anchor 3/8-Inch x 2-3/4-Inch Power-Stud+® SD1

  

*Images are for illustration purposes only and may not be an exact representation of the product

Peco Fastener 6412J Zinc Plated Wedge Anchor 3/8-Inch x 2-3/4-Inch Power-Stud+® SD1

SKU: 328791
Standard Pack/Case Quantity: 50/Jar
Peco Fastener Power-Stud+® SD1 Wedge anchor of size 3/8-Inch, has carbon steel construction with zinc finish for longer endurance. This 2-3/4-Inch anchor has drill size of 3/8-Inch. Anchor supports installation through standard fixture holes. It provides consistent performance in high and low strength concrete.
  • Anchor diameter is the same as the nominal drill bit size
  • Anchor design enables to follow-up expansion after setting under tensile loading
  • Features carbon steel construction with zinc finish

Overview

Peco Fastener Power-Stud+® SD1 Wedge anchor of size 3/8-Inch, has carbon steel construction with zinc finish for longer endurance. This 2-3/4-Inch anchor has drill size of 3/8-Inch. Anchor supports installation through standard fixture holes. It provides consistent performance in high and low strength concrete.

Specifications

List UOM Qty
1
Order UOM
ea
Material
Carbon Steel
Length
2.75
Standards
International Code Council, Tested in Accordance with ACI 355.2 and ICC-ES AC193, ICC-ES AC01
Thread Type
No
Size
3/8 Inch
RoHS Flag
Contact manufacturer
Sub Brand
Power-Stud+® SD1
Thread Size
No
GTIN
00705591964808
sku
328791
UPC
70559196480
Manufacturer Name
Peco Fastener
Manufacturer Part Number
6412J
Country Of Origin
*** Multiple Countries ***
Standard Pack/Case Quantity
50/Jar
Energy Star Flag
No
Item Name
Wedge Anchor
UNSPSC
31162102
Head Type
No
Finish
Zinc Plated
Drive Type
No
Drill Size
3/8 Inch
Brand Name
Peco Fastener
Degree of Protection
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.