Peco Fastener 1032HMSNZJ Zinc Plated Steel Hexagonal Machine Screw Nut #10-32

  

*Images are for illustration purposes only and may not be an exact representation of the product

Peco Fastener 1032HMSNZJ Zinc Plated Steel Hexagonal Machine Screw Nut #10-32

SKU: 326805
Standard Pack/Case Quantity: 100/Jar
Peco Fastener Hex machine screw nut features steel construction and zinc plated finish. This nut with #10 - 32 thread, has thickness of 0.117 - 0.13-Inch. It has 0.362 - 0.375-Inch width across flats and 0.413 - 0.413-Inch across corner.
  • Made of steel
  • Thread of size #10 - 32
  • Comes with zinc plated finish

Overview

Peco Fastener Hex machine screw nut features steel construction and zinc plated finish. This nut with #10 - 32 thread, has thickness of 0.117 - 0.13-Inch. It has 0.362 - 0.375-Inch width across flats and 0.413 - 0.413-Inch across corner.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
Zinc Plated
Energy Star Flag
No
Brand Name
Peco Fastener
Country Of Origin
*** Multiple Countries ***
GTIN
00705591962248
Item Name
Hexagonal Machine Screw Nut
Material
Steel
Thickness
0.13
Thread Size
#10-32
Thread Type
No
Width Across Flats
0.375
RoHS Flag
Contact manufacturer
UNSPSC
31161727
Width Across Corners
0.413
Standard Pack/Case Quantity
100/Jar
Manufacturer Part Number
1032HMSNZJ
UPC
70559196224
sku
326805
Manufacturer Name
Peco Fastener
Strap Color
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.