We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour 1-Pole Combination switch in white color, has voltage rating of 120/125-Volts and current rating of 15-Amps. This switch features pilot light that uses 1/25-Watt long life red neon lamp. It measures 3.28-Inch x 1.32-Inch x 0.94-Inch. Combination switch features side wire termination that accommodates wires of size 14 - 12-AWG. It has flammability rating of V-0 per UL94 to withstand harsh environmental conditions.
  • Easily accessible break-off separate or common feed
  • Two devices fit into the space of one
  • Tamper-resistant version features dual mechanical shutter system to prevent insertion of foreign objects

Overview

Pass & Seymour 1-Pole Combination switch in white color, has voltage rating of 120/125-Volts and current rating of 15-Amps. This switch features pilot light that uses 1/25-Watt long life red neon lamp. It measures 3.28-Inch x 1.32-Inch x 0.94-Inch. Combination switch features side wire termination that accommodates wires of size 14 - 12-AWG. It has flammability rating of V-0 per UL94 to withstand harsh environmental conditions.

Specifications

Energy Star Flag
No
GTIN
00785007692020
Power Rating
1/25 Watt
UNSPSC
39122232
RoHS Flag
Contact manufacturer
Item Name
Combination Switch With Pilot Light
Number of Poles
1
Finish
No
Environmental Conditions
V2 Flammability Rated Per UL94
Dimensions
3.28 Inch Length x 1.32 Inch Width x 0.94 Inch Depth
Connection Type
Side Wired
Conductor Size
14-12 AWG
Color
White
Brand Name
Pass & Seymour
Amperage Rating
15 Amp
Country Of Origin
Mexico
Voltage Rating
120/125 Volt
Grounding
Non-Grounding
NEMA Configuration
No
UPC
78500769202
Manufacturer Name
Pass & Seymour
Manufacturer Part Number
692-W
sku
74312

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.