Panduit PPS0305W2100 Rectangular Arc Flash Hazard Sign 5-Inch Width x 3.5-Inch Height Polyester Adhesive Orange

  

*Images are for illustration purposes only and may not be an exact representation of the product

Panduit PPS0305W2100 Rectangular Arc Flash Hazard Sign 5-Inch Width x 3.5-Inch Height Polyester Adhesive Orange

SKU: 17366
Panduit Rectangular arc flash hazard sign with orange background, has black WARNING POTENTIAL ARC FLASH HAZARD legend to make you alert. This arc flash hazard sign has a polyester construction that is perfect for use on switchboards, panel boards, industrial control panel and motor control centers. Arc flash hazard sign measures 5-Inch x 3.5-Inch. Arc flash hazard sign is RoHS compliant.
  • Offers highest degree of safety to employees with proper identification and communication
  • Large warning header, universal hazard symbols and clear, concise, hazard description
  • Clearly visible and recognizable hazard information to communicate arc flash hazards present
  • Multiple sizes to choose from specific applications

Overview

Panduit Rectangular arc flash hazard sign with orange background, has black WARNING POTENTIAL ARC FLASH HAZARD legend to make you alert. This arc flash hazard sign has a polyester construction that is perfect for use on switchboards, panel boards, industrial control panel and motor control centers. Arc flash hazard sign measures 5-Inch x 3.5-Inch. Arc flash hazard sign is RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Body Material
No
Shackle Material
No
Key Type
No
Type
Rectangular
Color
Orange
Brand Name
Panduit
Material
Polyester Adhesive
Country Of Origin
United States of America
Legend Color
Black
Legend
WARNING POTENTIAL ARC FLASH HAZARD
Energy Star Flag
No
Made In America
Yes
Manufacturer Name
Panduit
RoHS Flag
Yes
UNSPSC
55121705
GTIN
00074983859580
Standards
RoHS Compliant
Size
5 Inch Width x 3.5 Inch Height
UPC
07498385958
Manufacturer Part Number
PPS0305W2100
Finish
No
Item Name
Arc Flash Hazard Sign

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.