We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Panduit 208-Volts Voltage marker in orange/black color, features vinyl construction. It measures 1.13-Inch x 4.5-Inch. This Indoor voltage marker offers excellent adhesive properties. It withstands temperature rating of -20 to 176 deg F. Voltage marker is RoHS compliant.
  • Indoor rated; material has excellent adhesive properties when applied to a clean dry surface
  • Print method is pre-printed
  • Features vinyl construction

Overview

Panduit 208-Volts Voltage marker in orange/black color, features vinyl construction. It measures 1.13-Inch x 4.5-Inch. This Indoor voltage marker offers excellent adhesive properties. It withstands temperature rating of -20 to 176 deg F. Voltage marker is RoHS compliant.

Specifications

Finish
No
Container Type
No
Brand Name
Panduit
Color
Orange
Item Name
Voltage Marker
Material
Vinyl
Length
4.5
Legend Color
Black
UPC
07498342614
Country Of Origin
Costa Rica
UNSPSC
55121731
Energy Star Flag
No
GTIN
00074983426140
Standards
RoHS Compliant
sku
64343
Adhesive Material
No
Legend
208 Volts
Width
1.13
Number of Markers
4.0000
Manufacturer Name
Panduit
RoHS Flag
Yes
Manufacturer Part Number
PCV-208BY
Temperature Rating
-20 to 176 deg F
Made In America
Yes

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.