We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Osram Sylvania Octron® Curvalume® 31-Watt T8 U-Shape medium 2-Pin base fluorescent lamp offers 2725 initial Lumens and 250 mean Lumens for bright and crisp light output. It has color rendering index of 82 and color temperature rating of 3500K to ensure optimal light level in the surrounding. It measures 22.5-Inch x 1.1-Inch Dia. Lamp comes with average life of 20000 hours. It is ideal for retail, office, schools, hospitals and other general lighting applications.
  • Energy efficient Curvalume® T8
  • Retrofit for T12 Curvalume® lamps
  • Energy savings compared to T12
  • Operate on QUICKTRONIC® system 32, 32LP and 32PLUS

Overview

Osram Sylvania Octron® Curvalume® 31-Watt T8 U-Shape medium 2-Pin base fluorescent lamp offers 2725 initial Lumens and 250 mean Lumens for bright and crisp light output. It has color rendering index of 82 and color temperature rating of 3500K to ensure optimal light level in the surrounding. It measures 22.5-Inch x 1.1-Inch Dia. Lamp comes with average life of 20000 hours. It is ideal for retail, office, schools, hospitals and other general lighting applications.

Specifications

Bulb Base Group
Bi-Pin
Wattage
31
Bulb Shape
T8 U-Bent
Item Name
Fluorescent Lamp
Light Color
No
Lumens
2725 Lumens Initial, 250 Lumens Mean
Sub Brand
Octron® Curvalume®
Start Type
Programmed/Rapid
Bulb Overall Shape
U-Shaped
Maximum Overall Length
22.5
GTIN
00046135218781
sku
6592
UPC
04613521878
Manufacturer Name
Osram Sylvania
Manufacturer Part Number
21878
RoHS Flag
Not Applicable to this product
Dimmable
No
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
UNSPSC
39101605
Designation
FBO31/835
Average Life
2000 Hour
CRI
82.0000
Brand Name
Osram Sylvania
Color Temperature
3500K
Bulb Base
2-Pin Medium

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.