Orbit Industries 4SB-MKO-EXT Galvanized 16 Gauge Sheet Steel Extension Ring 4-Inch x 4-Inch x 1-1/2-Inch 21-Cubic-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Orbit Industries 4SB-MKO-EXT Galvanized 16 Gauge Sheet Steel Extension Ring 4-Inch x 4-Inch x 1-1/2-Inch 21-Cubic-Inch

SKU: 745417
Standard Pack/Case Quantity: 50/Standard Pack
Orbit Industries Extension ring in galvanized finish, has welded 16-Gauge sheet steel construction for added strength and durability. It has a cubic capacity of 21-Cubic-Inches. It measures 4-Inch x 1-1/2-Inch x 4-Inch. The extension ring incorporates eight 1/2-Inch side and four MKO knockouts. Extension ring meets cULus E227970 and RoHS standards.
  • Offers additional volume for added wire space
  • Made from 16-Gauge sheet steel for durability
  • Has a dimension of 4-Inch x 1-1/2-Inch x 4-Inch

Overview

Orbit Industries Extension ring in galvanized finish, has welded 16-Gauge sheet steel construction for added strength and durability. It has a cubic capacity of 21-Cubic-Inches. It measures 4-Inch x 1-1/2-Inch x 4-Inch. The extension ring incorporates eight 1/2-Inch side and four MKO knockouts. Extension ring meets cULus E227970 and RoHS standards.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
Galvanized
Depth
1.5
Standard Pack/Case Quantity
50/Standard Pack
Energy Star Flag
No
Degree of Protection
No
Cubic Capacity
21
Construction
Welded
For Use With
4 Inch Square Box
GTIN
00835243000896
Size
4 Inch Width x 4 Inch Height
Shape
Square
Number of Knockouts
12.0000
Standards
cULus E227970 Listed, RoHS Compliant
Material
16 Gauge Sheet Steel
UNSPSC
39121320
Item Name
Extension Ring
Insulation Material
No
Knockouts
(8) 1/2 Inch Side, (4) MKO Side
Brand Name
Orbit Industries
Manufacturer Part Number
4SB-MKO-EXT
Manufacturer Name
Orbit Industries
UPC
83524300089
sku
745417

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.