We're sorry, an error has occurred while generating this content.

Nutone S97009796 Replacement Fan Blower Assembly 120-Volt Broan®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nutone S97009796 Replacement Fan Blower Assembly 120-Volt Broan®

SKU: 659172
Nutone Broan® Replacement fan blower assembly is suitable for use with 162 G-L and 164-E, G, L, K bulb heater models. This assembly includes motor, blade and bracket.
  • Contains motor, blade and bracket
  • Perfect for use with bulb heaters
  • Dimension of 4.85-Inch x 6.3-Inch x 4.9-Inch

Overview

Nutone Broan® Replacement fan blower assembly is suitable for use with 162 G-L and 164-E, G, L, K bulb heater models. This assembly includes motor, blade and bracket.

Specifications

List UOM Qty
1
Order UOM
ea
Speed Rating
2700 RPM
Phase
1
Bearing Type
No
sku
659172
Manufacturer Part Number
S97009796
Manufacturer Name
Nutone
Frequency Rating
60 Hz
UPC
02671504598
Amperage Rating
0.9 Amp
Brand Name
Nutone
Motor Shaft Rotation
Clockwise
Item Name
Replacement Fan Blower Assembly
UNSPSC
40101600
Energy Star Flag
No
Finish
Black/Silver
Dimensions
4.85 Inch Width x 4.9 Inch Depth x 6.3 Inch Height
Voltage Rating
120 Volt
Sub Brand
Broan®
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.