We're sorry, an error has occurred while generating this content.

Nutone S97008321 Power Unit Assembly For Use With 695-R01 and 695-R02

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nutone S97008321 Power Unit Assembly For Use With 695-R01 and 695-R02

SKU: 244854
Nutone Power unit assembly includes 99080255 motor, 5-1/2-Inch diameter impeller and mounting plate. This assembly is suitable for use with 671, 695-R01 and 695-R02 bath ventilators.
  • Comes complete with motor, 5-1/2-Inch diameter impeller and mounting plate
  • Works with bath ventilators
  • Ideal for use on 671, 695-R01 and 695-R02 bath ventilators

Overview

Nutone Power unit assembly includes 99080255 motor, 5-1/2-Inch diameter impeller and mounting plate. This assembly is suitable for use with 671, 695-R01 and 695-R02 bath ventilators.

Specifications

Item Name
Power Unit Assembly
sku
244854
Phase
No
Manufacturer Part Number
S97008321
Finish
No
Manufacturer Name
Nutone
Brand Name
Nutone
Degree of Protection
No
UPC
02671504766
Energy Star Flag
No
UNSPSC
40101500
Includes
99080255 Motor, 5-1/2 Inch Diameter Impeller, Mounting Plate
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.