This is demo store. No orders will be fulfilled.

NSL LVLDL-10-NW-WH-R-L3 Dimmable 10-Inch Thin-Line Generation 3 LED Down Light Round 100 - 120-Volt 20-Watt 4000K 1786-Lumens White

  

*Images are for illustration purposes only and may not be an exact representation of the product

NSL LVLDL-10-NW-WH-R-L3 Dimmable 10-Inch Thin-Line Generation 3 LED Down Light Round 100 - 120-Volt 20-Watt 4000K 1786-Lumens White

SKU: 868494
Gen III thin line down lights are a breakthrough in LED down light technology. Designed for remodel and new construction, wet locations listed, thin line down lights are a versatile and affordable choice for countless applications.
  • Energy Star rated up to 80% energy savings
  • Dimmable to 5% with most standard dimmers
  • 120 Degree beam spread
  • Two spring loaded clips to attach to any ceiling material
  • Suitable for wet locations
  • No IC can required, for direct contact with insulation and combustible materials
  • 5 Year limited warranty
  • Retail stores, commercial lighting, general area lighting

Overview

Gen III thin line down lights are a breakthrough in LED down light technology. Designed for remodel and new construction, wet locations listed, thin line down lights are a versatile and affordable choice for countless applications.

Specifications

Lumens
1786 Lumens
Socket Type
No
Shape
Round
Mounting
Ceiling/Junction Box
Item Name
LED Down Light
Finish
White
Dimmable
Yes
Dimensions
10.79 Inch Width x 0.5 Inch Depth
Degree of Protection
No
Cutout Size
10.31 Inch
Voltage Rating
100 - 120 Volt
Type
Thin-Line, Generation 3
Component Type
Complete Lighting
Energy Star Flag
No
UNSPSC
39111505
Standards
cETLus Listed, Energy Star Qualified
Trim Type
No
Trim Size
10 Inch
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
No
Fixture Wattage
20 Watt
Driver Type
Dimming to 5%
Ceiling Type
Non-Insulated, Air-Tight
CRI
80.0000
Color Temperature
4000K
Manufacturer Part Number
LVLDL-10-NW-WH-R-L3
Feature8
Retail stores, commercial lighting, general area lighting
Manufacturer Name
NSL
UPC
75992938121
Color
Neutral White
sku
868494
Brand Name
NSL
Average Life
50000 Hour
List UOM Qty
1
Order UOM
ea

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.