This is demo store. No orders will be fulfilled.

NSL LVLDL-04S-WW-WH-R-L3 Dimmable 4-Inch Thin-Line Generation 3 LED Down Light Square 100 - 120-Volt AC 9-Watt 3000K 630-Lumens White

  

*Images are for illustration purposes only and may not be an exact representation of the product

NSL LVLDL-04S-WW-WH-R-L3 Dimmable 4-Inch Thin-Line Generation 3 LED Down Light Square 100 - 120-Volt AC 9-Watt 3000K 630-Lumens White

SKU: 858560
NSL Thin-Line generation 3 LED down light in white finish, has a voltage rating from 100 to 120-Volts AC and fixture wattage of 9-Watts. The dimmable LED lamp delivers warm white light output of 630-Lumens with 3000K color temperature and >80 CRI. It has an average life of >50000 Hours. It uses dimming driver, dimmable up to 5%. It is perfect for installation in non-insulated ceiling. The light has an efficacy of 64 LPW. It measures 4.73-Inch x 4.73-Inch x 0.5-Inch. It is perfect for wet locations. LED down light meets cETLus Certified, Energy Star Qualified standards.
  • Saves up to 80% energy
  • Dimmable up to 5% with most standard dimmers
  • 120-Degree beam spread for even illumination
  • Two spring loaded clips provided to attach to any ceiling material
  • No IC can required, suitable for direct contact with insulation and combustible materials
  • Connects directly to 120-Volt power supply
  • Actual CRI: >80

Overview

NSL Thin-Line generation 3 LED down light in white finish, has a voltage rating from 100 to 120-Volts AC and fixture wattage of 9-Watts. The dimmable LED lamp delivers warm white light output of 630-Lumens with 3000K color temperature and >80 CRI. It has an average life of >50000 Hours. It uses dimming driver, dimmable up to 5%. It is perfect for installation in non-insulated ceiling. The light has an efficacy of 64 LPW. It measures 4.73-Inch x 4.73-Inch x 0.5-Inch. It is perfect for wet locations. LED down light meets cETLus Certified, Energy Star Qualified standards.

Specifications

Lumens
630 Lumens
Socket Type
No
Shape
Square
Number of Lamps
48.0000
Item Name
LED Down Light
Frequency Rating
60 Hz
Finish
White
Dimmable
Yes
Dimensions
4.73 Inch Length x 4.73 Inch Width x 0.5 Inch Depth
Degree of Protection
No
Voltage Rating
100 - 120 Volt AC
Type
Thin-Line, Generation 3
Component Type
Complete Lighting
Energy Star Flag
No
UNSPSC
39111505
Standards
cETLus Certified, Energy Star Qualified
Trim Type
No
Trim Size
4 Inch
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
No
Fixture Wattage
9 Watt
Driver Type
Dimming to 5%
Ceiling Type
Non-Insulated
CRI
80.0000
Temperature Rating
-20 to 45 deg C
Color Temperature
3000K
Manufacturer Part Number
LVLDL-04S-WW-WH-R-L3
Manufacturer Name
NSL
UPC
75992938445
Color
Warm White
sku
858560
Brand Name
NSL
Average Life
>50000 Hour
List UOM Qty
1
Order UOM
ea

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.