This is demo store. No orders will be fulfilled.

NSI TA740 16-Volt AC 6-Volt DC Round Hammer General Purpose Light-Duty Non-Adjustable Bell 78 DB At 10-ft Tork® Alert™

  

*Images are for illustration purposes only and may not be an exact representation of the product

NSI TA740 16-Volt AC 6-Volt DC Round Hammer General Purpose Light-Duty Non-Adjustable Bell 78 DB At 10-ft Tork® Alert™

SKU: 256845
NSI Tork® Alert™ Light-duty general-purpose non-adjustable bell works as works as bells, buzzers as well as chimes and is perfect for operate on either bell ringing transformers or batteries. It has loudness of 78 DB at 10 ft. This round hammer shaped bell in silver finish, has sturdy steel housing for longer endurance. It measures 2.5-Inch x 1-Inch x 3-Inch. Bell has voltage rating of 16-Volt AC/6-Volt DC and current rating of 1-Amp. It supports snap mounting for making installation easier.
  • Fully enclosed sturdy steel bases and covers
  • Base and cover snap together and requires no screws
  • Operates on either bell ringing transformers or batteries

Overview

NSI Tork® Alert™ Light-duty general-purpose non-adjustable bell works as works as bells, buzzers as well as chimes and is perfect for operate on either bell ringing transformers or batteries. It has loudness of 78 DB at 10 ft. This round hammer shaped bell in silver finish, has sturdy steel housing for longer endurance. It measures 2.5-Inch x 1-Inch x 3-Inch. Bell has voltage rating of 16-Volt AC/6-Volt DC and current rating of 1-Amp. It supports snap mounting for making installation easier.

Specifications

List UOM Qty
1
Order UOM
ea
Brand Name
NSI
Type
General Purpose, Light-Duty, Non-Adjustable
Sub Brand
Tork® Alert™
Size
2.5 Inch Width x 1 Inch Depth x 3 Inch Height
Material
Steel Housing
Amperage Rating
1 Amp
Voltage Rating
16 Volt AC, 6 Volt DC
Country Of Origin
China
RoHS Flag
No
UNSPSC
46171618
GTIN
00786261962287
Energy Star Flag
No
Mounting
Snap
Degree of Protection
No
Item Name
Bell
sku
256845
Manufacturer Part Number
TA740
Manufacturer Name
NSI
UPC
78626196228
Loudness
78 DB at 10 ft
Shape
Round Hammer
Color/Finish
Silver

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.