This is demo store. No orders will be fulfilled.

NSI IT-350C IT Series Dual Rated Insulated Tap Connector 2-Port 350 MCM-6 AWG Clear Polaris™ Vision Tap™

  

*Images are for illustration purposes only and may not be an exact representation of the product

NSI IT-350C IT Series Dual Rated Insulated Tap Connector 2-Port 350 MCM-6 AWG Clear Polaris™ Vision Tap™

SKU: 856721
Standard Pack/Case Quantity: 4/Carton
NSI Polaris™ Vision Tap™ IT Series 2-Port dual rated insulated tap connector accommodates Class B/C conductor of size (2) 350-MCM - 6-AWG. It withstands a voltage rating of 600-Volts. Connector with 5/16-Inch hex size, has double side cable entry. It has plastisol insulation. It withstands an installation torque of 400 lb-Inches and a temperature rating of 90 deg C. Connector in clear color, has 6061-T6 aluminum alloy construction for to offer abrasion, chemical and UV resistance. It measures 2.47-Inch x 2.5-Inch x 2.44-Inch. It is suitable for wire termination and connecting two wires. It is perfect for dry locations. Insulated tap connector meets UL 486A-486B, cULus standards.
  • Has clear design to provide optimal conductor placement and a more secure connection
  • Features smooth exterior finish and rounded corners to ensure more comfortable grip for maximum torque
  • Plugs are removable to ensure secure entry port closure while preventing debris from entering connector
  • Comes pre-filled with oxide inhibitor to resist corrosion and provide a low-contact resistance connection
  • Suitable for wire termination
  • Perfect for dry locations

Overview

NSI Polaris™ Vision Tap™ IT Series 2-Port dual rated insulated tap connector accommodates Class B/C conductor of size (2) 350-MCM - 6-AWG. It withstands a voltage rating of 600-Volts. Connector with 5/16-Inch hex size, has double side cable entry. It has plastisol insulation. It withstands an installation torque of 400 lb-Inches and a temperature rating of 90 deg C. Connector in clear color, has 6061-T6 aluminum alloy construction for to offer abrasion, chemical and UV resistance. It measures 2.47-Inch x 2.5-Inch x 2.44-Inch. It is suitable for wire termination and connecting two wires. It is perfect for dry locations. Insulated tap connector meets UL 486A-486B, cULus standards.

Specifications

List UOM Qty
1
Order UOM
ea
UNSPSC
39121466
GTIN
00662381996527
Item Name
Insulated Tap Connector
RoHS Flag
Yes
Standards
UL 486A-486B Listed, cULus Listed
Made In America
Yes
Country Of Origin
United States of America
Brand Name
NSI
Sub Brand
Polaris™ Vision Tap™
sku
856721
Color
Clear
Cable Entry
Double Side
Number of Ports
2.0000
Voltage Rating
600 Volt
Type
IT Series, Dual Rated
Number of Conductors
2
Material
6061-T6 Aluminum Alloy
Energy Star Flag
No
Insulation Material
Plastisol
Stud Size
No
Temperature Rating
90 deg C
UPC
66238199652
Manufacturer Name
NSI
Manufacturer Part Number
IT-350C
Installation Torque
400 lb-Inch
Hex Size
0.312
Standard Pack/Case Quantity
4/Carton
Dimensions
2.47 Inch Length x 2.5 Inch Width x 2.44 Inch Height
Conductor Size
350 MCM-6 AWG

Documents

Brochure Catalog
Instruction Guide Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.