NSI HPS30 High Pressure Sodium Starter 35 - 400-Watt 105 - 347-Volt AC Tork®

  

*Images are for illustration purposes only and may not be an exact representation of the product

NSI HPS30 High Pressure Sodium Starter 35 - 400-Watt 105 - 347-Volt AC Tork®

SKU: 69683
NSI Tork® High-pressure sodium starter is perfect to operate as a starting aid to all H.P.S ballasts from 35 - 400-Watt and with lamp voltages of 55 - 1000-Volts. This starter features durable high temperature Lexan® housing for longer endurance. It provides the appropriate trigger spikes for lamp ignition. This starter featuring 9-Inch lead, withstands line voltage of 105 - 347-Volt AC. It withstands temperature rating of -40 to 221 deg F.
  • Continues to feed voltage spikes to old or poorly working lamps
  • All components are sealed with high-grade dielectric material to protect against contaminants and other adverse environmental conditions
  • Universal 3-Wire design and is color-coded for ease of installation

Overview

NSI Tork® High-pressure sodium starter is perfect to operate as a starting aid to all H.P.S ballasts from 35 - 400-Watt and with lamp voltages of 55 - 1000-Volts. This starter features durable high temperature Lexan® housing for longer endurance. It provides the appropriate trigger spikes for lamp ignition. This starter featuring 9-Inch lead, withstands line voltage of 105 - 347-Volt AC. It withstands temperature rating of -40 to 221 deg F.

Specifications

List UOM Qty
1
Order UOM
ea
Switch Type
No
Degree of Protection
No
Lens Type
No
Start Type
No
Manufacturer Part Number
HPS30
Manufacturer Name
NSI
UPC
78626181030
Shape
No
Lamp Type
55 - 1000 Volt High Pressure Sodium
Lamp Wattage
35 - 400 Watt
Item Name
High Pressure Sodium Starter
Brand Name
NSI
Color
Black Lamp, Red Tap, White Lamp Shell
Sub Brand
Tork®
Temperature Rating
-40 to 221 deg F
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
No
UNSPSC
39121523
GTIN
00786261810304
Voltage Rating
105 - 347 Volt AC Line

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.