This is demo store. No orders will be fulfilled.

Nora Lighting NATL-5096-24-HWD10 Class 2 Dimmable Hardwire LED Driver 120 - 277-Volt Input 24-Volt DC Output 96-Watt Output

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nora Lighting NATL-5096-24-HWD10 Class 2 Dimmable Hardwire LED Driver 120 - 277-Volt Input 24-Volt DC Output 96-Watt Output

SKU: 868871
Nora Lighting Class 2 dimmable hardwire LED driver accepts an input of 120 to 277-Volt and provides an output of 96-Watts, 24-Volts DC. It measures 11-1/4-Inch x 3-3/8-Inch x 3-1/4-Inch. This 0 to 10-Volt dimmable driver has THD < 20%. LED driver meets cULus, UL and cURus standards.
  • Features conduit access wiring compartment
  • Meet Class II output limits
  • 24-Volt DC Rated output
  • Includes 10-ft power line connector
  • Compatible with 24-Volt LED light bar, 24-Volt LED standard tape light, 24-Volt LED RGB color changing LED tape light and 24-Volt LED high output tape light
  • Provides short-circuit, over-Voltage and over-temperature protection

Overview

Nora Lighting Class 2 dimmable hardwire LED driver accepts an input of 120 to 277-Volt and provides an output of 96-Watts, 24-Volts DC. It measures 11-1/4-Inch x 3-3/8-Inch x 3-1/4-Inch. This 0 to 10-Volt dimmable driver has THD < 20%. LED driver meets cULus, UL and cURus standards.

Specifications

List UOM Qty
1
Length
11.25
Manufacturer Part Number
NATL-5096-24-HWD10
Height
3.25
Degree of Protection
No
sku
868871
Brand Name
Nora Lighting
Manufacturer Name
Nora Lighting
UPC
73218023594
Output Voltage
24 Volt DC
Input Voltage
120 - 277 Volt
Width
3.375
Power Factor
>0.95
Item Name
Hardwire LED Driver
Standards
cULus Recognized, UL Recognized, cURus Certified
UNSPSC
41113630
Type
Class 2, Dimmable
Energy Star Flag
No
RoHS Flag
Yes
Country Of Origin
France

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.