We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Rigid conduit nipple features steel construction with galvanized finish. This 6-Inch long nipple with thread connection, has trade size of 3-1/2-inches.
  • Features steel construction
  • Has trade size of 3-1/2-inches
  • Provides threaded connection

Overview

Rigid conduit nipple features steel construction with galvanized finish. This 6-Inch long nipple with thread connection, has trade size of 3-1/2-inches.

Specifications

Finish
Galvanized
Trade Size
3-1/2 Inch
Item Name
Rigid Conduit Nipple
Country Of Origin
*** Unkown ***
Length
6
Material
Steel
RoHS Flag
No
UNSPSC
39131718
GTIN
00980020006445
Energy Star Flag
No
sku
6358
UPC
98002000644
Manufacturer Part Number
NIP-GALV-3-1/2X6
Connection Type
Threaded
Brand Name
No
Thread Size
No
Thread Type
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.