This is demo store. No orders will be fulfilled.

Newbasis FCA173018T-0006 Fiberglass/Polymer Tapered Side Concrete Assembly 30-Inch x 17-Inch x 18-Inch PCX™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Newbasis FCA173018T-0006 Fiberglass/Polymer Tapered Side Concrete Assembly 30-Inch x 17-Inch x 18-Inch PCX™

SKU: 570939
Newbasis PCX™ Tapered side concrete assembly with 3/8-Inch hex bolt, features fiberglass/polymer construction. It has compressive strength of 11500 PSI for polymer concrete, 19440 PSI for FRP. It features flexural strength of 4000 PSI for polymer concrete and 16830 PSI for FRP. The box measures 30-Inch x 17-Inch x 18-Inch and the cover measures 30-1/2-Inch x 17-1/2-Inch x 2-Inch. The concrete assembly meets UL, ANSI/SCTE 77, USDA/RUS standards.
  • Features drop-in nameplate
  • Glass, crack resistant, flame-retardant, electrically resistant
  • Features stainless steel bolts
  • Comes installed with standard nameplate

Overview

Newbasis PCX™ Tapered side concrete assembly with 3/8-Inch hex bolt, features fiberglass/polymer construction. It has compressive strength of 11500 PSI for polymer concrete, 19440 PSI for FRP. It features flexural strength of 4000 PSI for polymer concrete and 16830 PSI for FRP. The box measures 30-Inch x 17-Inch x 18-Inch and the cover measures 30-1/2-Inch x 17-1/2-Inch x 2-Inch. The concrete assembly meets UL, ANSI/SCTE 77, USDA/RUS standards.

Specifications

List UOM Qty
1
Finish
No
Country Of Origin
France
Depth
18
Energy Star Flag
No
Degree of Protection
No
Type
Tapered Side
Sub Brand
PCX™
Size
30 Inch Length x 17 Inch Width
Shape
No
Standards
ANSI/SCTE 77 Standard, USDA/RUS Approved
Material
Fiberglass/Polymer
UNSPSC
41113630
Item Name
Concrete Assembly
RoHS Flag
Yes
Insulation Material
No
Brand Name
Newbasis
Manufacturer Part Number
FCA173018T-0006
Manufacturer Name
Newbasis
sku
570939

Documents

Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.