This is demo store. No orders will be fulfilled.

Nav-Tech 2G-21/2 2-Gang Gang Box 7-Inch x 2-1/2-Inch 71-Cubic-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nav-Tech 2G-21/2 2-Gang Gang Box 7-Inch x 2-1/2-Inch 71-Cubic-Inch

SKU: 251695
Nav-Tech 2-Gang Gang box has eight knockouts of size 1/2 - 3/4-Inch, 3/4 - 1-Inch at sides, four knockouts of size 1/2 - 3/4-Inch, 3/4 - 1-Inch at ends, four 1/2 - 3/4-Inch and two 3/4 - 1-Inch knockouts. This gang box measures 7-Inch x 2-1/2-Inch. It has capacity of 71-Cubic-Inch.
  • Knockouts Size: (8) 1/2 - 3/4-Inch and 3/4 - 1-Inch Sides, (4) 1/2 - 3/4-Inch and 3/4 - 1-Inch End, (4) and (2) 1/2 - 3/4-Inch and 3/4 - 1-Inch Bottom
  • Rough housing for longer endurance
  • Measures 7-Inch x 2-1/2-Inch
  • Has 18 knockouts

Overview

Nav-Tech 2-Gang Gang box has eight knockouts of size 1/2 - 3/4-Inch, 3/4 - 1-Inch at sides, four knockouts of size 1/2 - 3/4-Inch, 3/4 - 1-Inch at ends, four 1/2 - 3/4-Inch and two 3/4 - 1-Inch knockouts. This gang box measures 7-Inch x 2-1/2-Inch. It has capacity of 71-Cubic-Inch.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
No
Depth
2.5
Energy Star Flag
No
Degree of Protection
No
Cubic Capacity
71
Size
7 Inch
Shape
No
Number of Knockouts
18.0000
Number of Gangs
2.0000
UNSPSC
39121308
Item Name
Gang Box
Insulation Material
No
Knockouts
(8) 1/2 - 3/4 Inch and 3/4 - 1 Inch Side, (4) 1/2 - 3/4 Inch and 3/4 - 1 Inch End, (4) and (2) 1/2 - 3/4 Inch and 3/4 - 1 Inch Bottom
Brand Name
Nav-Tech
Manufacturer Part Number
2G-21/2
Manufacturer Name
Nav-Tech
UPC
61698320881
sku
251695
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.