*Images are for illustration purposes only and may not be an exact representation of the product

Myers Power Products Illuminator Series 1-Phase emergency lighting inverter has an input voltage of 120/277-Volts at 60-Hz and power rating of 550-Watts. Wall mountable inverter measures 19.06-Inch x 9.25-Inch x 22-Inch. It supports LED, HID, fluorescent, incandescent, quartz and electronic low voltage lighting lamps. Emergency lighting inverter has valve regulated sealed lead calcium battery. It withstands a temperature rating from 0 to 40 deg C. Emergency lighting inverter is UL listed.
  • Provides advanced testing and logging
  • System/remote mounted meter panel
  • Supports grid and recessed mounting (175-Volt Amp)
  • NFPA 101 Self-Testing

Overview

Myers Power Products Illuminator Series 1-Phase emergency lighting inverter has an input voltage of 120/277-Volts at 60-Hz and power rating of 550-Watts. Wall mountable inverter measures 19.06-Inch x 9.25-Inch x 22-Inch. It supports LED, HID, fluorescent, incandescent, quartz and electronic low voltage lighting lamps. Emergency lighting inverter has valve regulated sealed lead calcium battery. It withstands a temperature rating from 0 to 40 deg C. Emergency lighting inverter is UL listed.

Specifications

List UOM Qty
1
Type
Illuminator Series
Temperature Rating
0 to 40 deg C
Size
19.06 Inch Width x 9.25 Inch Depth x 22 Inch Height
Mounting
Wall
Item Name
Emergency Lighting Inverter
Brand Name
Myers Power Products
Frequency Rating
60 Hz
Standards
UL Listed
Phase
1
Lamps Operated
LED, HID, Fluorescent, Incandescent, Quartz and Electronic Low Voltage Lighting
Output Voltage
120/277 Volt
Input Voltage
120/277 Volt
Battery Type
Valve Regulated Sealed Lead Calcium
Manufacturer Name
Myers Power Products
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Manufacturer Part Number
LV-3-R-1
Power Rating
550 Watt

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.