Multi-Contact 32.0014P0001UR Cable Coupler 600/1000-Volt DC 39-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Multi-Contact 32.0014P0001UR Cable Coupler 600/1000-Volt DC 39-Amp

SKU: 71848
Multi-Contact Snap-in locking cable coupler has voltage rating of 600/1000-Volt DC and current rating of 39-Amps. It features proven MC-Multilam technology for high long-term stability. Coupler accommodates conductor of size 10 -12-AWG. It provides MC-4 female connection and supports 3 - 6 mm cable OD. It is suitable for building integrated and freestanding solar installations. Cable coupler is UL listed and NEC certified.
  • Tried and tested plug connectors
  • Locking by safety lock clip PV-SSH4 in accordance with NEC 2011
  • Has voltage rating of 600/1000-Volt DC

Overview

Multi-Contact Snap-in locking cable coupler has voltage rating of 600/1000-Volt DC and current rating of 39-Amps. It features proven MC-Multilam technology for high long-term stability. Coupler accommodates conductor of size 10 -12-AWG. It provides MC-4 female connection and supports 3 - 6 mm cable OD. It is suitable for building integrated and freestanding solar installations. Cable coupler is UL listed and NEC certified.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
No
Phase
No
Conductor Size
10-12 AWG (3 - 6 mm)
Connection Type
Female
Contact Material
Plastic
Cord Type
MC4
Degree of Protection
No
Grounding
No
NEMA Configuration
No
UPC
99258167523
Manufacturer Name
Multi-Contact
Manufacturer Part Number
32.0014P0001UR
Brand Name
Multi-Contact
Item Name
Cable Coupler
UNSPSC
39121400
Standards
UL Listed, NEC Certified
Voltage Rating
600/1000 Volt DC
Amperage Rating
39 Amp
Energy Star Flag
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.