This is demo store. No orders will be fulfilled.

Mulberry 32422 Polycarbonate Box Mount 2-Gang Standard Size Combination Wallplate 1-Block Duplex/GFI Receptacle + 1-Blank White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 32422 Polycarbonate Box Mount 2-Gang Standard Size Combination Wallplate 1-Block Duplex/GFI Receptacle + 1-Blank White

SKU: 864283
Mulberry Standard size combination wallplate in white color, has polycarbonate construction for added durability. The square wallplate has 1 block duplex/GFI receptacle and 1 blank configuration. This vertically oriented wallplate measures 4.57-Inch x 4.5-Inch x 0.07-Inch. It is 3.281-Inch box mountable. It is suitable for hospitals, schools and other institutional facilities. Combination wallplate meets cULus, CSA, Federal Specification WP455A and NEC standards.
  • Made from rugged polycarbonate for rigidity
  • Virtually unbreakable: mulberry wallplates does not crack during installation or use
  • Flexible construction allows installation in uneven wall surfaces and tolerates over-tight screws
  • Has smooth, bright surface for a clean appearance
  • Non-conductive
  • Includes matching metal screws
  • Suitable for hospitals, schools and other institutional facilities

Overview

Mulberry Standard size combination wallplate in white color, has polycarbonate construction for added durability. The square wallplate has 1 block duplex/GFI receptacle and 1 blank configuration. This vertically oriented wallplate measures 4.57-Inch x 4.5-Inch x 0.07-Inch. It is 3.281-Inch box mountable. It is suitable for hospitals, schools and other institutional facilities. Combination wallplate meets cULus, CSA, Federal Specification WP455A and NEC standards.

Specifications

List UOM Qty
1
Order UOM
ea
Size
4.57 Inch Width x 4.5 Inch Height
Number of Gangs
2.0000
UNSPSC
39121704
GTIN
00095327324229
Orientation
Vertical
Standards
cULus, CSA Certified, Federal Specification: WP455A, NEC Compliant
Type
Standard Size
Mounting
Box
Item Name
Combination Wallplate
Material
Polycarbonate
Finish
No
Configuration
1-Block Duplex/GFI Receptacle + 1-Blank
Brand Name
Mulberry
Color
White
RoHS Flag
No
Shape
Square
Thickness
0.07
UPC
09532732422
Manufacturer Name
Mulberry
Manufacturer Part Number
32422
Country Of Origin
China
Energy Star Flag
No
sku
864283

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.