*Images are for illustration purposes only and may not be an exact representation of the product

10-AWG Machine tool wire in blue color, withstands voltage rating of 600-Volts. This 500-ft long copper wire has 0.03-Inch thick thermoplastic insulation. This wire is suitable for use in internal wiring of electrical equipment in dry/damp locations, heating equipment and lighting fixtures. It is resistant to heat, oil and moisture. It withstands dry temperature rating of 90 deg C and wet temperature rating of 60 deg C. Machine tool wire is UL listed, CSA certified and RoHS compliant.
  • 19-Stranded wire
  • Suitable for use in internal wiring of electrical equipment in dry or damp applications including electric ranges, heating equipment and lighting fixtures
  • Voltage rating of 600-Volts
  • Has 0.03-Inch thick thermoplastic insulation

Overview

10-AWG Machine tool wire in blue color, withstands voltage rating of 600-Volts. This 500-ft long copper wire has 0.03-Inch thick thermoplastic insulation. This wire is suitable for use in internal wiring of electrical equipment in dry/damp locations, heating equipment and lighting fixtures. It is resistant to heat, oil and moisture. It withstands dry temperature rating of 90 deg C and wet temperature rating of 60 deg C. Machine tool wire is UL listed, CSA certified and RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ft
Stud Size
No
Manufacturer Part Number
MTW-10-BLU-STR-2/64-500SP
RoHS Flag
No
UNSPSC
26121539
GTIN
00980130310159
Standards
CSA C22.2, No.127 Certified, UL Spec. AWM Style 1015, 1019, 1020, 1230, 1284, 1032, 1283, 1232, 1028, CSA LL90458, UL E30398, Meets Material Content Restrictions of the RoHS-2 Directive
Wire Gauge Size
10 AWG
Brand Name
No
UPC
98013031015
Voltage Rating
600 Volt
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Conductor Material
Copper
Insulation Material
Thermoplastic
Insulation Thickness
0.03 Inch
Jacket Material
No
Temperature Rating
90 deg C Dry, 60 deg C Wet
Length
500
Color
Blue
Outside Diameter
0.179
Packing Type
Spool
Stranded/Solid
Stranded
Item Name
Machine Tool Wire
Strands
19
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.