MK Morse ESD08 High Speed Steel Hole Enlarging Step Drill Bit 9/16 - 1-Inch By 16ths

  

*Images are for illustration purposes only and may not be an exact representation of the product

MK Morse ESD08 High Speed Steel Hole Enlarging Step Drill Bit 9/16 - 1-Inch By 16ths

SKU: 252368
MK Morse Hole enlarging step drill bit with 3/8-Inch shank, is ideal for drilling steel, copper, brass, aluminum, plexiglass, sheet metal, PVC, plasterboard and hole enlarging. It has double flute to drill and remove the drilled out material. The drill bit in features high-speed steel construction. The resharpenable cutting edges of this bit ensure better tool life. It has 9/16 - 1-Inch by 16th size range.
  • Reduce secondary operations with trailing flute that automatically deburs holes
  • Increase accuracy when drilling with 3 flats on shank for secure fastening in drill
  • Faster penetration than standard points with split point tip for self starting drills
  • Hole enlarging 1/2-Inch or larger pilot holes

Overview

MK Morse Hole enlarging step drill bit with 3/8-Inch shank, is ideal for drilling steel, copper, brass, aluminum, plexiglass, sheet metal, PVC, plasterboard and hole enlarging. It has double flute to drill and remove the drilled out material. The drill bit in features high-speed steel construction. The resharpenable cutting edges of this bit ensure better tool life. It has 9/16 - 1-Inch by 16th size range.

Specifications

List UOM Qty
1
Order UOM
ea
Belt Connection
No
Item Name
Step Drill Bit
sku
252368
Brand Name
MK Morse
Material
High Speed Steel
UNSPSC
27112800
Type
Hole Enlarging
Finish
No
Flute Type
Double
Point Type
No
Shank Size
3/8 Inch
Shank Type
No
Number of Increments
7.0000
Size Range
9/16 - 1 Inch By 16ths
UPC
50326124072
Manufacturer Name
MK Morse
Manufacturer Part Number
ESD08
Energy Star Flag
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.