MK Morse 170260 Bi-Metal Variable Pitch Hole Saw 1-5/8-Inch Master Cobalt®

  

*Images are for illustration purposes only and may not be an exact representation of the product

MK Morse 170260 Bi-Metal Variable Pitch Hole Saw 1-5/8-Inch Master Cobalt®

SKU: 250918
MK Morse Master Cobalt® 5/8 - 18 Variable pitch hole saw features M3 high-speed steel cutting edge electron beam welded to tough steel backer for precise, long lasting cuttings. It has positive rake teeth, which gives better chip clearance and smoother cutting. Expanded gullets of this hole saw permit for faster cutting and increased blade life. It supports arbor of size 1-5/8-inches. Reinforced tooth flank of this hole saw strengthens teeth for longer life and provides resistance to tooth strippage.

This hole saw is lighter and easier to use, offering cutting depth of 1-1/2-inches. It cuts all type of machinable materials including mild machinable metals, stainless steel alloys, nail embedded wood, wood and plastic. It has speed rating of 210 RPM for mild steel, 105 RPM for stainless steel, 140 RPM for cast iron, 280 RPM for brass and 315 RPM for aluminum. It is suitable for multi-use and general contractor cutting. It is suitable for use with M35PS, M45, M45P, M46PS, M55P or M44K arbor.
  • Variable pitch teeth reduces friction and heat
  • Better tooth match for better chip clearance and smoother cutting
  • For M35PS, M45, M45P, M46PS, M55P or M44K arbor

Overview

MK Morse Master Cobalt® 5/8 - 18 Variable pitch hole saw features M3 high-speed steel cutting edge electron beam welded to tough steel backer for precise, long lasting cuttings. It has positive rake teeth, which gives better chip clearance and smoother cutting. Expanded gullets of this hole saw permit for faster cutting and increased blade life. It supports arbor of size 1-5/8-inches. Reinforced tooth flank of this hole saw strengthens teeth for longer life and provides resistance to tooth strippage.

This hole saw is lighter and easier to use, offering cutting depth of 1-1/2-inches. It cuts all type of machinable materials including mild machinable metals, stainless steel alloys, nail embedded wood, wood and plastic. It has speed rating of 210 RPM for mild steel, 105 RPM for stainless steel, 140 RPM for cast iron, 280 RPM for brass and 315 RPM for aluminum. It is suitable for multi-use and general contractor cutting. It is suitable for use with M35PS, M45, M45P, M46PS, M55P or M44K arbor.

Specifications

List UOM Qty
1
Order UOM
ea
Brand Name
MK Morse
Energy Star Flag
No
Arbor Size
5/8-18
Teeth per Inch
No
Speed Rating
210 RPM Mild Steel, 105 RPM Stainless Steel, 140 RPM Cast Iron, 280 RPM Brass, 315 RPM Aluminum
Cut Material
Mild Machinable Metal, Stainless Steel Alloy, Nail-Embedded Wood, Wood and Plastic
Tooth Pattern
No
Cutting Depth
1.5
Item Name
Hole Saw
Material
Bi-Metal Blade
Size
1-5/8 Inch
Sub Brand
Master Cobalt®
Type
Variable Pitch
UNSPSC
27112826
Manufacturer Part Number
170260
Manufacturer Name
MK Morse
UPC
50326170260
sku
250918
Shank Type
No
Finish
No
Point Type
No
Flute Type
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.