We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Minka Lavery The Great Outdoors® Skyline Collection Wall fixture in Dorian bronze finish, has aluminum construction for corrosion resistance and durability. It features glass shade. It has L-AC10-MD770 LED lamp. This wall mountable fixture has a power rating of 11-Watts. The 80 CRI fixture light delivers an output of 320 Lumens. It has a color temperature of 2700K and average life of 30000 Hours. It can be extended up to 4-inches from the wall. This fixture measures 5-Inch x 7.75-Inch and has a center to bottom distance of 3.88-inches. The fixture meets cETLus, Dark Sky and ADA standards.
  • Suitable for use in wet locations
  • Made from aluminum for added strength and corrosion resistance
  • Features Dorian bronze finish

Overview

Minka Lavery The Great Outdoors® Skyline Collection Wall fixture in Dorian bronze finish, has aluminum construction for corrosion resistance and durability. It features glass shade. It has L-AC10-MD770 LED lamp. This wall mountable fixture has a power rating of 11-Watts. The 80 CRI fixture light delivers an output of 320 Lumens. It has a color temperature of 2700K and average life of 30000 Hours. It can be extended up to 4-inches from the wall. This fixture measures 5-Inch x 7.75-Inch and has a center to bottom distance of 3.88-inches. The fixture meets cETLus, Dark Sky and ADA standards.

Specifications

Lumens
320 Lumens Delivered
Shape
No
Number of Lamps
1.0000
Lamp Wattage
11 Watt
Item Name
Wall Fixture
Finish
Dorian Bronze
Dimmable
Yes
Dimensions
5 Inch Width x 7.75 Inch Height
Degree of Protection
No
Standard Pack/Case Quantity
4/Master Pack
Energy Star Flag
No
UNSPSC
39111600
Standards
cETLus Certified, Dark Sky Approved, ADA Compliant
Shade Type
Glass
Construction
Aluminum
Shade Size
2.97 Inch Length x 2.97 Inch Width x 0.55 Inch Height
Lamp Type/Designation
L-AC10-MD770 LED
Lamp Included
Yes
Fixture Wattage
11 Watt
Collection
The Great Outdoors®, Skyline
Base Backplate
5 Inch Width x 5 Inch Height
CRI
81.0000
Socket Type
No
Color Temperature
2700K
Manufacturer Name
Minka Lavery
UPC
74739609232
sku
312237
Manufacturer Part Number
72501-615B-L
Brand Name
Minka Lavery
Average Life
30000 Hour

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.