Milwaukee Tool 48-22-3070 6-In-1 Combination Wire Plier 7-3/4-Inch Red

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-22-3070 6-In-1 Combination Wire Plier 7-3/4-Inch Red

SKU: 538556
Milwaukee Tool 6-In-1 combination wire pliers have jaw with a capacity to cut 8-18-AWG solid and 10-20-AWG stranded cable. They have cushion grip handle in red color. Wire pliers with long nose, have an overall length of 7.75-inches. They ensure fast 1-handed operation. Pliers measure 7.75-Inch x 0.67-Inch x 2.03-Inch.
  • Bolt cutter threads and cuts #6 and #8 bolts to preferred length
  • Wire stripper strips 8-18-AWG (solid wire) and 10-20-AWG (stranded wire)
  • Features 1-handed swing lock for easy 1-handed use and remains locked while in pouch
  • Spring loaded for easy opening
  • Curved cutting blade provides clean cuts through larger wire sizes
  • Reduces corrosion for long life
  • Has reaming head design to provide smooths edges of metal pipe from 1/2 to 1-Inch
  • Has tether-ready handle loops

Overview

Milwaukee Tool 6-In-1 combination wire pliers have jaw with a capacity to cut 8-18-AWG solid and 10-20-AWG stranded cable. They have cushion grip handle in red color. Wire pliers with long nose, have an overall length of 7.75-inches. They ensure fast 1-handed operation. Pliers measure 7.75-Inch x 0.67-Inch x 2.03-Inch.

Specifications

List UOM Qty
1
Order UOM
ea
Item Name
6-In-1 Combination Wire Plier
Jaw Capacity
18-8 AWG Solid, 20-10 AWG Stranded
Jaw Type
No
Nose Type
Long
Operation
Fast One-Handed
Overall Length
7.75
Side Cutter
Yes
UNSPSC
27112151
GTIN
00045242356836
UPC
04524235683
Manufacturer Name
Milwaukee Tool
Manufacturer Part Number
48-22-3070
Country Of Origin
China
Feature8
Has tether-ready handle loops
Handle Type
Cushion Grip
Energy Star Flag
No
RoHS Flag
Not Applicable to this product
Brand Name
Milwaukee Tool
Handle Color
Red
Finish
No
Color Code
No
Drive Size
No
Drive Type
No
Shank Type
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.