We're sorry, an error has occurred while generating this content.

Milwaukee Tool 0300-20 Corded Drill 1/2-Inch x 12-13/64-Inch Magnum®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 0300-20 Corded Drill 1/2-Inch x 12-13/64-Inch Magnum®

SKU: 663996
Milwaukee Tool Magnum® Corded drill has a keyed chuck size of 1/2-Inch. The side pistol grip handle provides a comfortable hold and 360-Degree rotation for maximum maneuverability and control. It offers an industrial hold during drilling and fastening. The TUFF TOOTH™ design is tough enough to cut stronger and last longer. It includes (1) 1/2-Inch Magnum® drill 0-850 RPM (0300-20), (1) chuck key with holder and (1) side handle.
  • Durable
  • Features trigger lock
  • Capacity of 1-1/2-Inch for wood flat boring bit, 3-5/8-Inch for hole saw and 1-1/2-Inch for auger
  • Has grounded construction
  • Features double gear train

Overview

Milwaukee Tool Magnum® Corded drill has a keyed chuck size of 1/2-Inch. The side pistol grip handle provides a comfortable hold and 360-Degree rotation for maximum maneuverability and control. It offers an industrial hold during drilling and fastening. The TUFF TOOTH™ design is tough enough to cut stronger and last longer. It includes (1) 1/2-Inch Magnum® drill 0-850 RPM (0300-20), (1) chuck key with holder and (1) side handle.

Specifications

List UOM Qty
1
Order UOM
ea
Container Type
No
Plastic Safe
No
RoHS Flag
Not Applicable to this product
UNSPSC
27112703
GTIN
00045242000111
Voltage Rating
120 Volt AC
Includes
(1) 1/2 Inch Magnum® Drill 0-850 RPM (0300-20), (1) Chuck Key with Holder, (1) Side Handle
Dimensions
12-13/64 Inch Length
Amperage Rating
8 Amp
Item Name
Drill
Type
Corded
Country Of Origin
China
Brand Name
Milwaukee Tool
Sub Brand
Magnum®
Reversing
Yes
sku
663996
Chuck Size
1/2 Inch
Handle Type
Side Pistol Grip
Shank Type
No
Speed Rating
0 - 850 RPM No Load
Tip Size
No
Manufacturer Name
Milwaukee Tool
Energy Star Flag
No
Chuck Type
Keyed
Spindle
1/2-20
UPC
04524200011
Manufacturer Part Number
0300-20

Documents

Catalog Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.