This is demo store. No orders will be fulfilled.

Milbank 88GEU-NK-NP Wireway Universal End 8-Inch x 8-Inch G90 Galvanized Steel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milbank 88GEU-NK-NP Wireway Universal End 8-Inch x 8-Inch G90 Galvanized Steel

SKU: 858870
Standard Pack/Case Quantity: 20/Pack
Milbank NEMA 1 wireway universal end has G90 galvanized steel construction and unpainted finish for added durability. It measures 8-Inch x 8-Inch. The universal end is UL listed.
  • Used to Close the end of a wireway section or run
  • Easy to use
  • Easy to install

Overview

Milbank NEMA 1 wireway universal end has G90 galvanized steel construction and unpainted finish for added durability. It measures 8-Inch x 8-Inch. The universal end is UL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Outlet Type
No
Phase
No
Knockouts
No
Brand Name
Milbank
sku
858870
Degree of Protection
No
Enclosure
NEMA 1
Manufacturer Name
Milbank
Size
8 Inch Width x 8 Inch Height
UPC
78457221086
Manufacturer Part Number
88GEU-NK-NP
Item Name
Wireway Universal End
GTIN
00784572210868
Standard Pack/Case Quantity
20/Pack
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39131711
Standards
UL Listed
Material
G90 Galvanized Steel
Finish
Unpainted

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.