This is demo store. No orders will be fulfilled.

Milbank 101012-GSC1-NK-NP Unpainted G90 Galvanized Steel Lay-In Wireway 12-Inch x 10-Inch x 10-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milbank 101012-GSC1-NK-NP Unpainted G90 Galvanized Steel Lay-In Wireway 12-Inch x 10-Inch x 10-Inch

SKU: 858869
Standard Pack/Case Quantity: 1/Carton
Milbank Lay-in wireway with screw cover, measures 12-Inch x 10-Inch x 10-Inch. Wireway in unpainted finish, has G90 galvanized steel construction for added durability. It has NEMA 1 rated enclosure for safety. It is suitable to allow long interrupted runs of electrical wiring in applications where moisture and dust are not a problem. Lay-in wireway meets UL 870, CUL Type 1 (Equivalent to CSA) standards.
  • Has all straight section and fitting, that completely open on one side so wires can be laid-in to the wireway
  • Made from G90 galvanized steel to prevent corrosion
  • Cover with teardrop slot, offers easy installation and are attached with plated steel screws
  • Offers wide range of fittings, which allows change of direction, junctions, terminations as well as transition from competitors products
  • Suitable to allow long interrupted runs of electrical wiring in applications where moisture and dust are not a problem

Overview

Milbank Lay-in wireway with screw cover, measures 12-Inch x 10-Inch x 10-Inch. Wireway in unpainted finish, has G90 galvanized steel construction for added durability. It has NEMA 1 rated enclosure for safety. It is suitable to allow long interrupted runs of electrical wiring in applications where moisture and dust are not a problem. Lay-in wireway meets UL 870, CUL Type 1 (Equivalent to CSA) standards.

Specifications

List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Packing Type
No
Schedule
No
Material
G90 Galvanized Steel
Item Name
Lay-In Wireway
Brand Name
Milbank
Length
12
sku
858869
Cover Type
Screw
Standards
UL 870 Listed, cUL Type 1 (Equivalent to CSA) Listed
GTIN
00784572193178
UNSPSC
39131710
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Enclosure
NEMA 1
Energy Star Flag
No
Finish
Unpainted
Standard Pack/Case Quantity
1/Carton
Height
10
Knockouts
No
Width
10
UPC
78457219317
Manufacturer Part Number
101012-GSC1-NK-NP
Manufacturer Name
Milbank

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.