We're sorry, an error has occurred while generating this content.

Midwest Electric R281CB1GP Metered Ringless Power Outlet Panel 120/240-Volt 200-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Midwest Electric R281CB1GP Metered Ringless Power Outlet Panel 120/240-Volt 200-Amp

SKU: 806076
Standard Pack/Case Quantity: 1/Standard Pack
Midwest Electric Metered ringless power outlet panel has a voltage rating of 120/240-Volts and current rating of 200-Amps. It measures 14-1/2-Inch x 4-8/10-Inch x 31-7/10-Inch. It supports surface mounting. Panel with LCTNL, LCBS breaker/load center, has an interrupt current rating of 22-Kilo-Amps. Panel in zinc coated finish, has galvanized steel construction for added strength and durability. It supports a conductor of 6-350-KCMIL stranded (copper/aluminum, line meter socket), 1-4-AWG stranded (copper/aluminum, load base lugs/neutral A), 6-2/0-AWG stranded (copper/aluminum, neutral/ground B), 14-8-AWG solid/14-4-AWG stranded (copper, neutral/ground C) and 12-8-AWG solid/12-4-AWG stranded (neutral/ground C). This NEMA 3R rated panel provides line meter socket and load base lug/neutral connection. It has a cabinet size of 14-Inch x 28-Inch. Panel is UL listed.
  • Rated for use as service equipment
  • Has NEMA 3R rated weatherproof enclosure
  • Features durable polyester powder coat finish to resists chipping and fading
  • Features segregated meter compartment for utility power protection
  • Incorporates weather- and tamper-resistant GFCI receptacles
  • Horn bypass comes standard on ringless metered units
  • Features padlock provision to prevent unauthorized entry

Overview

Midwest Electric Metered ringless power outlet panel has a voltage rating of 120/240-Volts and current rating of 200-Amps. It measures 14-1/2-Inch x 4-8/10-Inch x 31-7/10-Inch. It supports surface mounting. Panel with LCTNL, LCBS breaker/load center, has an interrupt current rating of 22-Kilo-Amps. Panel in zinc coated finish, has galvanized steel construction for added strength and durability. It supports a conductor of 6-350-KCMIL stranded (copper/aluminum, line meter socket), 1-4-AWG stranded (copper/aluminum, load base lugs/neutral A), 6-2/0-AWG stranded (copper/aluminum, neutral/ground B), 14-8-AWG solid/14-4-AWG stranded (copper, neutral/ground C) and 12-8-AWG solid/12-4-AWG stranded (neutral/ground C). This NEMA 3R rated panel provides line meter socket and load base lug/neutral connection. It has a cabinet size of 14-Inch x 28-Inch. Panel is UL listed.

Specifications

Voltage Rating
120/240 Volt
Size
14-1/2 Inch Width x 4-8/10 Inch Depth x 31-7/10 Inch Height
Standards
UL Listed
GTIN
00784567306514
Phase
No
Type
Metered Ringless
NEMA Rating
NEMA 3R
sku
806076
Material
Galvanized Steel
Item Name
Power Outlet Panel
RoHS Flag
Contact manufacturer
Finish
Zinc Coated
Connection Type
Line Meter Socket, Load Base Lug/Neutral
Mounting
Surface
Brand Name
Midwest Electric
Conductor Size
6-350 KCMIL Stranded (Copper/Aluminum, Line Meter Socket), 4-1 AWG Stranded (Copper/Aluminum, Load Base Lugs/Neutral A), 6-2/0 AWG Stranded (Copper/Aluminum, Neutral/Ground B), 14-8 AWG Solid/14-4 AWG Stranded (Copper, Neutral/Ground C), 12-8 AWG Solid/12-4 AWG Stranded (Neutral/Ground C)
UNSPSC
39121102
UPC
78456730651
Breaker/Load Center Type
LCTNL, LCBS
Interrupt Rating
22 Kilo-Amp
NEMA Configuration
No
Cabinet Size
14 Inch x 28 Inch
Manufacturer Name
Midwest Electric Products
Standard Pack/Case Quantity
1/Standard Pack
Amperage Rating
200 Amp
Manufacturer Part Number
R281CB1GP
Country Of Origin
*** Unkown ***
Energy Star Flag
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.