Midwest Electric R208CP6HP Ringless Metered Headpost 6-AWG-350 KCMIL (Copper/Aluminum) Line 12-2 AWG (Copper/Aluminum Ground)

  

*Images are for illustration purposes only and may not be an exact representation of the product

Midwest Electric R208CP6HP Ringless Metered Headpost 6-AWG-350 KCMIL (Copper/Aluminum) Line 12-2 AWG (Copper/Aluminum Ground)

SKU: 182715
Midwest Electric Ringless metered headpost has durable polyester powder coated G90 galvanized steel construction for durability. This 1-Phase headpost has a voltage rating of 120/240-Volts, current rating of 200-Amps and interrupt rating of 10-Kilo-Amp. It supports 6-AWG to 350-KCMIL copper/aluminum conductors for line and 12 to 2 AWG copper/aluminum conductor for ground. This NEMA 3R rated metered headpost has 9-Inch x 83-Inch cabinet for added protection. The metered headpost is UL listed.
  • Has G90 galvanized steel construction
  • Has durable polyester powder coated finish
  • Supports 6 AWG to 350 KCMIL copper/aluminum conductors for line and 12 to 2 AWG copper/aluminum conductor for ground connections

Overview

Midwest Electric Ringless metered headpost has durable polyester powder coated G90 galvanized steel construction for durability. This 1-Phase headpost has a voltage rating of 120/240-Volts, current rating of 200-Amps and interrupt rating of 10-Kilo-Amp. It supports 6-AWG to 350-KCMIL copper/aluminum conductors for line and 12 to 2 AWG copper/aluminum conductor for ground. This NEMA 3R rated metered headpost has 9-Inch x 83-Inch cabinet for added protection. The metered headpost is UL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Voltage Rating
120/240 Volt
Standards
UL Listed
GTIN
00784567205893
Phase
1
Type
Ringless
NEMA Rating
NEMA 3R
Material
G90 Galvanized Steel
Item Name
Metered Headpost
RoHS Flag
Contact manufacturer
Finish
Durable Polyester Powder Coated
Mounting
Galvanized Steel Earth Burial Post, Pedestal
Brand Name
Midwest Electric
Conductor Size
6 AWG-350 KCMIL (Copper/Aluminum) Line, 12-2 AWG (Copper/Aluminum Ground)
UNSPSC
39121102
UPC
78456720589
Interrupt Rating
10 Kilo-Amp
NEMA Configuration
No
Cabinet Size
9 Inch x 83 Inch
Manufacturer Name
Midwest Electric Products
Amperage Rating
200 Amp
Manufacturer Part Number
R208CP6HP
Country Of Origin
*** Unkown ***
Energy Star Flag
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.