This is demo store. No orders will be fulfilled.

MGREEN PFHSMS10X1 Phillips Drive Flat Head Sheet Metal Screw #10 x 1-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

MGREEN PFHSMS10X1 Phillips Drive Flat Head Sheet Metal Screw #10 x 1-Inch

SKU: 253043
MGREEN Flat head sheet metal screw measuring 1-Inch x size 10 Dia, has Phillips drive.
  • Has length of 1-Inch
  • Features flat type head
  • Includes Phillips drive

Overview

MGREEN Flat head sheet metal screw measuring 1-Inch x size 10 Dia, has Phillips drive.

Specifications

List UOM Qty
100
Order UOM
ea
Head Color
No
Head Type
Flat
Item Name
Sheet Metal Screw
Length
1
Point Type
No
Thread Size
No
Thread Type
No
Nominal Diameter
#10
UNSPSC
31161506
sku
253043
UPC
67461901427
Manufacturer Name
MGREEN
Manufacturer Part Number
PFHSMS10X1
Finish
No
Energy Star Flag
No
Drive Type
Phillips
Brand Name
MGREEN
Drive Size
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.